Skip Content

Single Gas Detector, Ammonia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

MSA

Single Gas Detector, Ammonia

Price $857.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TEY5
  • Mfr. Model # 10076730
  • UNSPSC # 46171613
  • Catalog Page # 2213
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Single Gas Detector
  • Gas Type NH3
  • Detects Ammonia
  • Sensor Range 0 to 100 ppm
  • Resolution 1 ppm
  • Operating Temp. Range -4 to 122 Degrees F, -20 to 50 Degrees C
  • Alarm Setting Low 25 ppm, High 50 ppm
  • Alarm Type Audible, Visual and Vibrating
  • Battery Type CR2 Lithium
  • Battery Life Min. 9000 hr.
  • Display Backlit LCD
  • Interchangeable Sensors No
  • Height 3.4"
  • Width 2"
  • Depth 1"
  • Standards UL and CSA - Class I, Division 1, Groups A, B, C, D
  • Features Single Button, Replaceable Battery, Water and Dust Resistant, IP67 Rated
  • Includes Battery, ABS Plastic Enclosure, Stainless Steel Suspender Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.