Skip Content

Single Gas Detector, Oxygen close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

MSA

Single Gas Detector, Oxygen

Price $531.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1HLB9
  • Mfr. Model # 10074137
  • UNSPSC # 46171613
  • Catalog Page # 2213
  • Shipping Weight 1.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring 95dB audible, visual, and vibrating alarms, this reusable unit has a backlit LCD and offers 1-button operation and event and data logging. It records the last 50 alarms. A lithium battery is included.

View More

Technical Specs

  • Item Single Gas Detector
  • Gas Type O2
  • Detects Oxygen
  • Sensor Range 0 to 25% vol.
  • Resolution 0.1% vol.
  • Operating Temp. Range -4 to 122 Degrees F, -20 to 50 Degrees C
  • Alarm Setting Low 19.5% Vol, High 28% Vol
  • Alarm Type Audible, Visual and Vibrating
  • Battery Type CR2 Lithium
  • Battery Life 9000 hr.
  • Display Backlit LCD
  • Height 3.4"
  • Width 2"
  • Depth 1"
  • Standards UL, CSA, ATEX, TestSafe
  • Features Single Button, Replaceable Battery, Water and Dust Resistant, IP67 Rated
  • Includes Battery and Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by It is odd that the above description says that this unit has a replaceable battery. When I took the cover off the battery inside has a strip of light metal attached to each end of the battery and soldered to contacts on the board. Doesn't seem to be very replaceable. Based on that I rate this as a 1 Star March 29, 2016
  • 2016-05-04 T22:03:23.205-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1HLB9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.