Skip Content

 
Shock-Absorbing Lanyard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Shock-Absorbing Lanyard

MSA

Technical Specs

  • Weight Capacity 310 lb. 
Working Length
Please Select
Extended Fall Length
Please Select
Number of Legs
Please Select
Line Material
Please Select
Strap Width
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
26 Products
Compare /
Item #
Mfr.
Model #
Working Length
Extended Fall Length
Number of Legs
Line Material
Strap Width
Color
Price
Qty
Please use Qty box to add item(s) to cart.
10027104
5 ft.
9-1/2 ft.
1
Steel
1"
Black

$210.75 / each

Enter location to check availability
Catalog Page #  NA

Price $210.75 / each

Technical Specs

  • Working Length 5 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Steel
  • Strap Width 1"
  • Color Black
10023932
6 ft.
9-1/2 ft.
1
Nylon
Red

$105.70 / each

Enter location to check availability
Catalog Page #  NA

Price $105.70 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Color Red
10047086
6 ft.
9-1/2 ft.
1
Nylon
1"
Red

$154.25 / each

Enter location to check availability
Catalog Page #  NA

Price $154.25 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Strap Width 1"
  • Color Red
10047084
6 ft.
9-1/2 ft.
1
Nylon
1"
Red

$172.00 / each

Enter location to check availability
Catalog Page #  NA

Price $172.00 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Strap Width 1"
  • Color Red
10076124
6 ft.
9-1/2 ft.
1
Nylon
1"
Yellow

$136.50 / each

Enter location to check availability
Catalog Page #  NA

Price $136.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Strap Width 1"
  • Color Yellow
10060139
6 ft.
9-1/2 ft.
1
Nylon
1"
Yellow

$173.00 / each

Enter location to check availability
Catalog Page #  NA

Price $173.00 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Strap Width 1"
  • Color Yellow
10045936
6 ft.
9-1/2 ft.
1
Nylon
1-1/2"
Red

$125.90 / each

Enter location to check availability
Catalog Page #  NA

Price $125.90 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Strap Width 1-1/2"
  • Color Red
10023933
6 ft.
9-1/2 ft.
1
Nylon
2"
Red

$139.30 / each

Enter location to check availability
Catalog Page #  NA

Price $139.30 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Strap Width 2"
  • Color Red
10072472
6 ft.
9-1/2 ft.
1
Polyester
1"
Yellow

$96.65 / each

Enter location to check availability
Catalog Page #  NA

Price $96.65 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Yellow
10072474
6 ft.
9-1/2 ft.
1
Polyester
1"
Yellow

$75.35 / each

Enter location to check availability
Catalog Page #  NA

Price $75.35 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Yellow
10088066
6 ft.
9-1/2 ft.
1
Polyester
2"
Red

$157.25 / each

Enter location to check availability
Catalog Page #  NA

Price $157.25 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 2"
  • Color Red
10088065
6 ft.
9-1/2 ft.
1
Polyester
2"
Red

$120.90 / each

Enter location to check availability
Catalog Page #  NA

Price $120.90 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 2"
  • Color Red
10088246
6 ft.
9-1/2 ft.
1
Steel
1"
Black

$241.50 / each

Enter location to check availability
Catalog Page #  NA

Price $241.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Steel
  • Strap Width 1"
  • Color Black
10023485
6 ft.
9-1/2 ft.
1
Steel
1"
Black

$223.25 / each

Enter location to check availability
Catalog Page #  NA

Price $223.25 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Steel
  • Strap Width 1"
  • Color Black
10023970
6 ft.
9-1/2 ft.
2
Nylon
Red

$185.00 / each

Enter location to check availability
Catalog Page #  NA

Price $185.00 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Color Red
10047087
6 ft.
9-1/2 ft.
2
Nylon
1"
Red

$300.50 / each

Enter location to check availability
Catalog Page #  NA

Price $300.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Strap Width 1"
  • Color Red
10047085
6 ft.
9-1/2 ft.
2
Nylon
1"
Red

$268.25 / each

Enter location to check availability
Catalog Page #  NA

Price $268.25 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Strap Width 1"
  • Color Red
10072473
6 ft.
9-1/2 ft.
2
Nylon
1"
Yellow

$160.50 / each

Enter location to check availability
Catalog Page #  NA

Price $160.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Strap Width 1"
  • Color Yellow
10045938
6 ft.
9-1/2 ft.
2
Nylon
1-1/2"
Red

$317.25 / each

Enter location to check availability
Catalog Page #  NA

Price $317.25 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Strap Width 1-1/2"
  • Color Red
10088077
6 ft.
9-1/2 ft.
2
Nylon
2"
Red

$285.50 / each

Enter location to check availability
Catalog Page #  NA

Price $285.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Strap Width 2"
  • Color Red
10072475
6 ft.
9-1/2 ft.
2
Polyester
1"
Yellow

$176.00 / each

Enter location to check availability
Catalog Page #  NA

Price $176.00 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1"
  • Color Yellow
10073708
6 ft.
9-1/2 ft.
2
Polyester
1"
Yellow

$112.60 / each

Enter location to check availability
Catalog Page #  NA

Price $112.60 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1"
  • Color Yellow
10023971
6 ft.
9-1/2 ft.
2
Polyester
2"
Red

$270.25 / each

Enter location to check availability
Catalog Page #  NA

Price $270.25 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 2"
  • Color Red
10088250
6 ft.
9-1/2 ft.
2
Steel
1"
Black

$318.50 / each

Enter location to check availability
Catalog Page #  NA

Price $318.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Steel
  • Strap Width 1"
  • Color Black
10088259
6 ft.
1
Nylon
1"
Yellow

$122.60 / each

Enter location to check availability
Catalog Page #  NA

Price $122.60 / each

Technical Specs

  • Working Length 6 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Strap Width 1"
  • Color Yellow
10088266
6 ft.
2
Nylon
1"
Yellow

$239.00 / each

Enter location to check availability
Catalog Page #  NA

Price $239.00 / each

Technical Specs

  • Working Length 6 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Strap Width 1"
  • Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More