Skip Content

 
Self-Retracting Lifeline close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Self-Retracting Lifeline

MSA

Technical Specs

  • Item Self-Retracting Lifeline 
  • Number of Legs
Length
Please Select
Weight Capacity
Please Select
Line Material
Please Select
Locking Anchorage Connection Hook Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Length
Weight Capacity
Line Material
Locking Anchorage Connection Hook Type
Price
Qty
Please use Qty box to add item(s) to cart.
10017933
20 ft.
310 lb.
Stainless Steel
(1) Snap Hook

$1,078.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,078.00 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Stainless Steel
  • Locking Anchorage Connection Hook Type (1) Snap Hook
10017931
20 ft.
310 lb.
Stainless Steel
(1) Snap Hook

$1,023.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,023.00 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Stainless Steel
  • Locking Anchorage Connection Hook Type (1) Snap Hook
10006447
20 ft.
400 lb.
Nylon
(1) Snap Hook

$812.50 / each

Enter location to check availability
Catalog Page #  NA

Price $812.50 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type (1) Snap Hook
506615
20 ft.
400 lb.
Nylon
(1) Snap Hook

$829.00 / each

Enter location to check availability
Catalog Page #  NA

Price $829.00 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type (1) Snap Hook
506203
30 ft.
Galvanized or Stainless Steel
Overhead Eyebolt

$1,614.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,614.00 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Number of Legs 1
  • Line Material Galvanized or Stainless Steel
  • Locking Anchorage Connection Hook Type Overhead Eyebolt
10119507
30 ft.
400 lb.
Galvanized Steel
(1) Snap Hook

$845.50 / each

Enter location to check availability
Catalog Page #  NA

Price $845.50 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type (1) Snap Hook
10006470
30 ft.
400 lb.
Galvanized Steel
(1) Snap Hook

$1,469.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,469.00 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type (1) Snap Hook
506202
30 ft.
400 lb.
Galvanized Steel
(1) Snap Hook

$1,613.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,613.00 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type (1) Snap Hook
10120724
30 ft.
400 lb.
Stainless Steel
(1) Snap Hook

$898.00 / each

Enter location to check availability
Catalog Page #  NA

Price $898.00 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Stainless Steel
  • Locking Anchorage Connection Hook Type (1) Snap Hook
10006468
50 ft.
400 lb.
Galvanized Steel
(1) Snap Hook

$1,783.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,783.00 / each

Technical Specs

  • Length 50 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type (1) Snap Hook
506204
50 ft.
400 lb.
Galvanized Steel
(1) Snap Hook

$1,600.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,600.00 / each

Technical Specs

  • Length 50 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type (1) Snap Hook
506207
72 ft.
Galvanized or Stainless Steel

$2,174.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,174.00 / each

Technical Specs

  • Length 72 ft.
  • Item Self-Retracting Lifeline
  • Number of Legs 1
  • Line Material Galvanized or Stainless Steel
10006464
95 ft.
400 lb.
Galvanized Steel
(1) Snap Hook

$2,365.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,365.00 / each

Technical Specs

  • Length 95 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type (1) Snap Hook
506208
95 ft.
400 lb.
Galvanized Steel
(1) Snap Hook

$2,100.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,100.00 / each

Technical Specs

  • Length 95 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type (1) Snap Hook
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More