Skip Content

Remote Air Sample Draw Pump Probe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Remote Air Sample Draw Pump Probe

Price $631.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TEX4
  • Mfr. Model # 10046528
  • UNSPSC # 46171613
  • Catalog Page # 2437
  • Shipping Weight 1.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRemote Sample Draw Pump
  • For Use WithMfr. No. 10090344, 10049297, 10085989, 10085981, 10089105, 10089103, 10089106, 10089104
  • Power Source(1) AA Alkaline Batteries, 110/220VAC and 12/24VDC
  • FeaturesAlarm For Low Battery or Blockage, ABS Plastic, LED Status Indicator
  • Temp. Range-4 to 122 Degrees F
  • IncludesProbe
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Altair® 4X and Altair® 5X Multi-Gas Detectors
• Audible, visual, and vibrating alarms Feature MotionAlert™
Large buttons allow easy operation with gloved hands. Include data logging, charger, and calibration cap and tubing. MotionAlert™ feature activates when the unit does not detect movement for 30 sec.


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great product. Out performs and eliminates pulling tubes all together. Keeps all the readings on a SD card that transfers to my PC. June 7, 2013
  • 2015-07-29T19:51:00.832-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2TEX4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Does this pump work with the Altair 4?

1 year ago
by
Read all my Q&A
 
Please wait while more information about AshleyButton is loaded.
Additional information about AshleyButton could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, this works on Altair 4 and Altair 4X. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Has staff answer
 
1 answer

little white plastic adapter

Can one purchase the little white plastic adapter at the end of the sampling line by itself? It seems that it breaks off and will not connect to the gas monitor without it...
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about lwood is loaded.
Additional information about lwood could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you a parts list for this unit. If you need assistance placing an order, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-29T19:42:23.723-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TEX4, prod, sort_default
1 of 1
  • 2015-07-29T19:42:23.725-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TEX4, prod, sort_default
1 of 1