Skip Content

 
Lanyard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Lanyard


Technical Specs

  • Working Length6 ft. 
  • Extended Fall Length6-1/2 ft. 
  • Weight Capacity310 lb. 
  • Line MaterialKevlar(R) 
  • Strap Width1-1/2" 
  • ColorBlack 
Number of Legs
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Number of Legs
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
10125921
1

$293.25 / each

Lanyard,6 ft.,310 lb.,1 Leg,Black
Catalog Page #  NA

Price $293.25 / each

Technical Specs

  • Working Length6 ft.
  • Extended Fall Length6-1/2 ft.
  • Weight Capacity310 lb.
  • Number of Legs1
  • Line MaterialKevlar(R)
  • Strap Width1-1/2"
  • ColorBlack
10125910
1

$257.75 / each

Lanyard,6 ft.,310 lb.,1 Leg,Black
Catalog Page #  NA

Price $257.75 / each

Technical Specs

  • Working Length6 ft.
  • Extended Fall Length6-1/2 ft.
  • Weight Capacity310 lb.
  • Number of Legs1
  • Line MaterialKevlar(R)
  • Strap Width1-1/2"
  • ColorBlack
10125923
2

$609.50 / each

Lanyard,6 ft.,310 lb.,2 Leg,Black
Catalog Page #  NA

Price $609.50 / each

Technical Specs

  • Working Length6 ft.
  • Extended Fall Length6-1/2 ft.
  • Weight Capacity310 lb.
  • Number of Legs2
  • Line MaterialKevlar(R)
  • Strap Width1-1/2"
  • ColorBlack
10125922
2

$524.00 / each

Lanyard,6 ft.,310 lb.,2 Leg,Black
Catalog Page #  NA

Price $524.00 / each

Technical Specs

  • Working Length6 ft.
  • Extended Fall Length6-1/2 ft.
  • Weight Capacity310 lb.
  • Number of Legs2
  • Line MaterialKevlar(R)
  • Strap Width1-1/2"
  • ColorBlack