Skip Content

 
Hard Hat Suspension close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hard Hat Suspension

MSA


Technical Specs

  • Suspension AdjustmentRatchet 
  • Fits Hat Size6-1/2 to 8 
Shop Items By:Clearance Items 
Item
Please Select
Number of Suspension Points
Please Select
Material
Please Select
For Use With
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Item
Number of Suspension Points
Material
For Use With
Availability
Price
Qty
804631
Hard Hat Suspension
4
Plastic/Nylon
VANGUARD(TM) Hard Hats

Limited Quantity Available

$24.19 / each

Hard Hat Suspension,Vanguard,4pt.Ratchet
Catalog Page #  2226 

Clearance Price:
$24.19 / each

Price: $37.65 / each

Technical Specs

  • Suspension AdjustmentRatchet
  • ItemHard Hat Suspension
  • Number of Suspension Points4
  • Fits Hat Size6-1/2 to 8
  • MaterialPlastic/Nylon
  • For Use WithVANGUARD(TM) Hard Hats
473334
Hard Hat Suspension
4
Plastic/Nylon/Metal Clips
Comfo-Cap(R) Hard Hats

Limited Quantity Available

$17.21 / each

Hard Hat Suspension,Comfo-Cap,4pt.Ratcht
Catalog Page #  NA

Clearance Price:
$17.21 / each

Price: $19.12 / each

Technical Specs

  • Suspension AdjustmentRatchet
  • ItemHard Hat Suspension
  • Number of Suspension Points4
  • Fits Hat Size6-1/2 to 8
  • MaterialPlastic/Nylon/Metal Clips
  • For Use WithComfo-Cap(R) Hard Hats
10034967
Hard Hat Suspension
6
Plastic/Nylon
V-Gard(R) 500 Hard Hats

Limited Quantity Available

$17.15 / each

Hard Hat Suspension,V-Gard500,6ptRatchet
Catalog Page #  2226 

Clearance Price:
$17.15 / each

Price: $19.06 / each

Technical Specs

  • Suspension AdjustmentRatchet
  • ItemHard Hat Suspension
  • Number of Suspension Points6
  • Fits Hat Size6-1/2 to 8
  • MaterialPlastic/Nylon
  • For Use WithV-Gard(R) 500 Hard Hats
10034966
4

Limited Quantity Available

$16.19 / each

Hard Hat Suspension,V-Gard500,4pt.Ratcht
Catalog Page #  2226 

Clearance Price:
$16.19 / each

Price: $17.99 / each

Technical Specs

  • Suspension AdjustmentRatchet
  • Number of Suspension Points4
  • Fits Hat Size6-1/2 to 8
473333
4

Limited Quantity Available

$20.45 / each

Hard Hat Suspension,Topgard,4pt. Ratchet
Catalog Page #  NA

Clearance Price:
$20.45 / each

Price: $22.72 / each

Technical Specs

  • Suspension AdjustmentRatchet
  • Number of Suspension Points4
  • Fits Hat Size6-1/2 to 8