Skip Content

Hard Hat,FrtBrim,Slotted,4Rtcht,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hard Hat, FrtBrim, Slotted, 4Rtcht, White

Price $20.23 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 13201 (Change)

Go

Invalid Zip Code

EAST SYRACUSE branch 816

  • Item # 4LN95
  • Mfr. Model # 475358
  • UNSPSC # 46181701
  • Catalog Page # 2256
  • Catalog Group # D0312
  • Shipping Weight 0.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHard Hat
  • StyleFront Brim
  • ColorWhite
  • GraphicsNone
  • ANSI Type1
  • ANSI ClassE
  • Fits Hat Size6-1/2 to 8
  • VentingNo
  • Accessory SlotsYes
  • Suspension4 pt. Ratchet
  • Shell MaterialPolyethylene
  • StandardsANSI Z89.1-2009, CSA 294.1-2005
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Tough, lightweight shell. Slotted cap permits easy attachment of accessories such as hearing protection.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
4LN95
11 months ago
by
Read all my Q&A
 
Please wait while more information about coyletec is loaded.
Additional information about coyletec could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: Engineering
Product used for:: Site Visits
Years purchasing from Grainger:: 10
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Margie is loaded.
Additional information about Margie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The ANSI Hard Hat Classifications are as follows (as noted in the Grainger catalog)

Type I: Reduce the force of impact caused by a
blow to the top of the head only.

Type II: Reduce the force of impact from an offcenter
or top-of-head blow.

Class C-Conductive: Provides no electrical
protection and should not be used where electrical
contact is a concern.

Class G-General: Tested at 2200V.

Class E-Electrical: Proof tested at 20,000V.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+4points
4out of 4found this answer helpful.
Was this helpful?helpful4unhelpful0
  • 2015-06-29T19:42:56.623-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LN95, prod, sort_default
1 of 1
  • 2015-06-29T19:42:56.625-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LN95, prod, sort_default
1 of 1