Skip Content

Hard Hat,FullBrim,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hard Hat, FullBrim, Gray

Price $24.47 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1MDV6
  • Mfr. Model # 475367
  • UNSPSC # 46181704
  • Catalog Page # 2256
  • Catalog Group # D0367
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHard Hat
  • StyleFull Brim
  • ColorGray
  • GraphicsNone
  • ANSI Type1
  • ANSI ClassE
  • Fits Hat Size6-1/2 to 8
  • VentingNo
  • Accessory SlotsYes
  • Suspension4 pt. Ratchet
  • Shell MaterialPolyethylene
  • StandardsANSI Z89.1-2009, CSA Z94.1-2005
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Tough, lightweight shell. Nonslotted hat with full brim offers extra coverage at sides and back of neck. Debris Control accessory fits hat.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I'm in the process of replacing my outdated MSA full brim V-Gard Hard Hat; but they all seem to have the slots over the ears. I wear expensive hearing aids that can't get wet. Without snap-in plugs this hat is not going to meet my needs. Are there any accessories for this hat I can snap into the slots?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about OilNGascop is loaded.
Additional information about OilNGascop could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger contacted MSA to find a solution to your inquiry. MSA does manufacture a "Slot Plug" that is intended to fit into the side slots on the MSA V-Guard full brim and front brim hard hats. This slot plug is MSA pn# 466295, and these are sold in a package of 50. This item can be quoted for you with Grainger at 800-323-0620.

Thank you for contacting Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T19:43:01.459-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MDV6, prod, sort_default
1 of 1
  • 2015-03-29T19:43:01.461-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MDV6, prod, sort_default
1 of 1