Skip Content

MSA Advantage(TM) 200 Half Mask,M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

MSA Advantage(TM) 200 Half Mask, M

MSA

Price: $20.48 / each

Please sign in or register to access lists

  • Item # 6JR26
  • Mfr. Model # 815692
  • UNSPSC # 46182002
  • Catalog Page # 2366
  • Catalog Group # D9075
  • Shipping Weight 0.3 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemHalf Mask Respirator
  • SizeM
  • Facepiece MaterialThermoplastic Rubber
  • Cartridges IncludedNo
  • Configured ForDual Cartridge
  • ConnectionBayonet
  • Head Harness MaterialThermoplastic Rubber
  • SuspensionSingle Strap with Cradle
  • StandardsNIOSH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about GD4h is loaded.
Additional information about GD4h could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has reached out to the supplier to provide the information on the fit of their half mask respirator, Grainger pn# 6JR26. MSA refers to the OSHA standard regarding fit testing to determine the fit of their tight fitting respirators. This is in accordance with OSHA 29 CFR 1910.134(f) stating, "Before an employee may be required to use any respirator with a negative or positive pressure tight-fitting face piece, the employee must be fit tested with the same make, model, style and size of respirator that will be used." Within the standard, employers are provided the option of conducting either a quantitative or qualitative fit test. There is no other scientific way to determining how a respirator will fit (i.e. bone structure, facial features, weight or height or the wearer) that can be used to determine a proper face to mask seal of a respirator.
Thank you for contacting Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Is my existing mask size medium?
2 years ago
by
Read all my Q&A
 
Please wait while more information about Steve44 is loaded.
Additional information about Steve44 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them that Grainger part number 6JR26 is the replacement for MSA part number 817664 mask (sized as one size fits all). Item 6JR26 does not come equipped with any cartridges. To order the P100 cartridge, you may also order item 4LN08, package of 2.

Thank you for using Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about LisaF is loaded.
Additional information about LisaF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1