Skip Content

Full Body Harness,Standard,400 lb.,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Full Body Harness, Standard, 400 lb., Red

Price $255.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23Z798
  • Mfr. Model # 10070463
  • UNSPSC # 46182306
  • Catalog Page # N/A
  • Catalog Group # H7482
  • Shipping Weight 3.7 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFull Body Harness
  • Harness ApplicationConfined Space
  • SizeStandard
  • Weight Capacity400 lb.
  • Back D-RingWeb Loop
  • Front D-RingYes
  • Side D-RingsYes
  • Shoulder Strap BucklesNo
  • Chest Strap BucklesQuick-Connect
  • Leg Strap BucklesTongue
  • Subpelvic StrapYes
  • ColorRed
  • Webbing MaterialPolyester
  • Hardware MaterialZinc Plated, Stamped or Forged Alloy Steel
  • Tensile Strength5000 lb.
  • StandardsANSI A10.32, Z359.1, EN361, ASTM F887-04, OSHA 1910.66, 1926.502
  • IncludesManual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by The harness pictured is different than the actual harness. The harness for this part number crosses over the chest, making this an "X" style harness, rather than the "H" style harness as shown.The standard in this style harness runs small. Most standard harnesses I have used fit me fine, even at 6' and 250lbs. This harness has limited adjustment, and just barely fits. A fellow co-worker who is about my size but shaped differently could not fit in this harness dispite adjustments.Other than the size issues, this harness seems well made. The side loops are great for positioning use, and the front loops are a great place to hange a cell phone from. January 29, 2014
  • 2015-04-24T19:43:55.949-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_23Z798, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.