Skip Content

Foldback Faceshield Frame,Metal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

MSA

Foldback Faceshield Frame, Metal

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4MD88
  • Mfr. Model # 488160
  • UNSPSC # 46181707
  • Catalog Page # N/A
  • Shipping Weight 0.35 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Foldback Faceshield Frame
  • Material Metal
  • Color Silver
  • Dielectric No
  • For Use With V-Gard(R), SmoothDome(R), Topgard(R), and Thermal-E(TM)/Thermalgard(R) Slotted Front Brim Hard Hats
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Frame has no sealing capability and allows grindings to fall onto hardhat and worker when raised. Frame does fit most hardhats, but only MSA replacement visors fit, which eliminates use of other available visors and/or resupply in some areas.The idea is to prevent face and eye injury. Therefore, it should be manditory that safety manufacturers make interchangable replacement visors of universal fit to ensure face shields are available regardless of visor replacement supply in the area. February 14, 2013
  • 2016-05-02 T01:45:09.189-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4MD88, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.