Skip Content

 
Fall Protection Kit, 400 lb. Weight Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fall Protection Kit, 400 lb. Weight Capacity


Technical Specs

  • ItemFall Protection Kit 
Size
Please Select
Weight Capacity
Please Select
Leg Strap Buckles
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Size
Weight Capacity
Leg Strap Buckles
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
10026061
Standard
400 lb.
Quick Connect

Product ships within 4 business days from supplier.

$828.00 / each

Fall Protection Kit,400 lb.,2 ft. L
Catalog Page #  NA

Price $828.00 / each

Technical Specs

  • ItemFall Protection Kit
  • SizeStandard
  • Weight Capacity400 lb.
  • Leg Strap BucklesQuick Connect
10074480
Standard
400 lb.
Quick Connect

$338.25 / each

Fall Protection Kit,Standard,400 lb.,Ylw
Catalog Page #  NA

Price $338.25 / each

Technical Specs

  • ItemFall Protection Kit
  • SizeStandard
  • Weight Capacity400 lb.
  • Leg Strap BucklesQuick Connect
10074475
Standard
400 lb.
Tongue

$485.75 / each

Fall Protection Kit,Standard,400 lb.,Ylw
Catalog Page #  NA

Price $485.75 / each

Technical Specs

  • ItemFall Protection Kit
  • SizeStandard
  • Weight Capacity400 lb.
  • Leg Strap BucklesTongue
10092170
Standard
400 lb.
Tongue

$158.75 / each

Fall Protection Kit,400 lb.,15-1/4In L
Catalog Page #  NA

Price $158.75 / each

Technical Specs

  • ItemFall Protection Kit
  • SizeStandard
  • Weight Capacity400 lb.
  • Leg Strap BucklesTongue
10074477
Standard
400 lb.
Tongue

$505.50 / each

Fall Protection Kit,Standard,400 lb.,Ylw
Catalog Page #  NA

Price $505.50 / each

Technical Specs

  • ItemFall Protection Kit
  • SizeStandard
  • Weight Capacity400 lb.
  • Leg Strap BucklesTongue
10092191
Standard
400 lb.
Tongue

$176.00 / each

Fall Protection Kit,Standard,400 lb.,Ylw
Catalog Page #  NA

Price $176.00 / each

Technical Specs

  • ItemFall Protection Kit
  • SizeStandard
  • Weight Capacity400 lb.
  • Leg Strap BucklesTongue
10092959
Standard
400 lb.
Tongue

$355.50 / each

Fall Protection Kit,Standard,400 lb
Catalog Page #  NA

Price $355.50 / each

Technical Specs

  • ItemFall Protection Kit
  • SizeStandard
  • Weight Capacity400 lb.
  • Leg Strap BucklesTongue
10092166
Standard
400 lb.
Tongue

$204.50 / each

Fall Protection Kit,Standard,400 lb.,Ylw
Catalog Page #  NA

Price $204.50 / each

Technical Specs

  • ItemFall Protection Kit
  • SizeStandard
  • Weight Capacity400 lb.
  • Leg Strap BucklesTongue
10092193
XL
310 lb.
Quick Connect

$180.00 / each

Fall Protection Kit,XL,310 lb,1-1/2 ft L
Catalog Page #  NA

Price $180.00 / each

Technical Specs

  • ItemFall Protection Kit
  • SizeXL
  • Weight Capacity310 lb.
  • Leg Strap BucklesQuick Connect
10092168
XL
400 lb.
Quick Connect

$205.75 / each

Fall Protection Kit,XL,400 lb,1-1/2 ft L
Catalog Page #  NA

Price $205.75 / each

Technical Specs

  • ItemFall Protection Kit
  • SizeXL
  • Weight Capacity400 lb.
  • Leg Strap BucklesQuick Connect
10092192
XL
400 lb.
Tongue

$159.75 / each

Fall Protection Kit,XL,400 lb,1-1/2 ft L
Catalog Page #  NA

Price $159.75 / each

Technical Specs

  • ItemFall Protection Kit
  • SizeXL
  • Weight Capacity400 lb.
  • Leg Strap BucklesTongue