Skip Content

 
Fall Limiter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fall Limiter

MSA

Technical Specs

  • Item Fall Limiter 
  • Weight Capacity 400 lb. 
Length
Please Select
Number of Legs
Please Select
Line Material
Please Select
Locking Anchorage Connection Hook Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Length
Number of Legs
Line Material
Locking Anchorage Connection Hook Type
Price
Qty
Please use Qty box to add item(s) to cart.
10093357
10 ft.
1
Nylon
(1) Snap Hook

$298.25 / each

Enter location to check availability
Catalog Page #  NA

Price $298.25 / each

Technical Specs

  • Length 10 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type (1) Snap Hook
10104797
10 ft.
1
Nylon
(1) Snap Hook

$588.50 / each

Enter location to check availability
Catalog Page #  NA

Price $588.50 / each

Technical Specs

  • Length 10 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type (1) Snap Hook
10104793
12 ft.
1
Galvanized Steel
(1) Snap Hook

$595.50 / each

Enter location to check availability
Catalog Page #  NA

Price $595.50 / each

Technical Specs

  • Length 12 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Locking Anchorage Connection Hook Type (1) Snap Hook
10093354
12 ft.
1
Polyester

$271.25 / each

Enter location to check availability
Catalog Page #  NA

Price $271.25 / each

Technical Specs

  • Length 12 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Polyester
10093353
12 ft.
1
Polyester
Carabiner

$350.00 / each

Enter location to check availability
Catalog Page #  NA

Price $350.00 / each

Technical Specs

  • Length 12 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Carabiner
10118937
6 ft.
2
Nylon
(2) Snap Hooks

$668.50 / each

Enter location to check availability
Catalog Page #  NA

Price $668.50 / each

Technical Specs

  • Length 6 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type (2) Snap Hooks
10120052
6 ft.
2
Nylon
(2) Snap Hooks

$603.00 / each

Enter location to check availability
Catalog Page #  NA

Price $603.00 / each

Technical Specs

  • Length 6 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type (2) Snap Hooks
10120050
6 ft.
2
Nylon
(2) Snap Hooks

$687.50 / each

Enter location to check availability
Catalog Page #  NA

Price $687.50 / each

Technical Specs

  • Length 6 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Locking Anchorage Connection Hook Type (2) Snap Hooks
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More