Skip Content

Faceshield Frame,Slotted Cap,Plastic,Blk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

MSA

Faceshield Frame, Slotted Cap, Plastic, Blk

Price $12.88 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12V756
  • Mfr. Model # 10121266
  • UNSPSC # 46181707
  • Catalog Page # 2041
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sloped design has gutters to guide liquids, chips, and other materials off the frame and away from the line of sight. Frames for slotted caps feature stowable slot adapters for use with or without ear muffs. Optional debris-control is included to create a tight seal between the helmet and frame.

View More

Technical Specs

  • Item Faceshield Frame
  • Material Plastic
  • Color Black
  • Dielectric Yes
  • For Use With MSA Slotted Cap
  • Includes Frame
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This frame has only 3 tabs to hold the face shield. It will not accept the MSA shields that have 4 holes. Grainger does not say which shields will fit this frame. January 23, 2013
  • 2016-02-08 T19:57:48.818-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_12V756, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.