Skip Content

 
Electronic Ear Muff close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electronic Ear Muff

MSA


Technical Specs

  • Color Black 
Item
Please Select
Noise Reduction Rating NRR
Please Select
Auxiliary Input
Please Select
Battery Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Item
Noise Reduction Rating NRR
Auxiliary Input
Battery Type
Price
Qty
Please use Qty box to add item(s) to cart.
10082166
Electronic Ear Muff
18dB
3.5mm Jack
(2) AA

$565.00 / each

Enter location to check availability
Catalog Page #  NA

Price $565.00 / each

Technical Specs

  • Item Electronic Ear Muff
  • Noise Reduction Rating NRR 18dB
  • Auxiliary Input 3.5mm Jack
  • Color Black
  • Battery Type (2) AA
10061285
Electronic Ear Muff
19dB
3.5mm Jack
(2) AAA

$499.00 / each

Enter location to check availability
Catalog Page #  NA

Price $499.00 / each

Technical Specs

  • Item Electronic Ear Muff
  • Noise Reduction Rating NRR 19dB
  • Auxiliary Input 3.5mm Jack
  • Color Black
  • Battery Type (2) AAA
10079967
Headset
19dB

$1,027.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,027.00 / each

Technical Specs

  • Item Headset
  • Noise Reduction Rating NRR 19dB
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More