Skip Content

 
Ear Muff close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ear Muff

MSA

Technical Specs

  • Dielectric Yes 
Noise Reduction Rating NRR
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Noise Reduction Rating NRR
Color
Price
Qty
Please use Qty box to add item(s) to cart.
10004291
20dB
Black

$15.53 / each

Enter location to check availability
Catalog Page #  NA

Price $15.53 / each

Technical Specs

  • Noise Reduction Rating NRR 20dB
  • Color Black
  • Dielectric Yes
10087439
21dB
White

$43.85 / pair

Enter location to check availability
Catalog Page #  2052 

Price $43.85 / pair

Technical Specs

  • Noise Reduction Rating NRR 21dB
  • Color White
  • Dielectric Yes
10087429
25dB
Blue

$43.45 / pair

Enter location to check availability
Catalog Page #  2052 

Price $43.45 / pair

Technical Specs

  • Noise Reduction Rating NRR 25dB
  • Color Blue
  • Dielectric Yes
10129327
25dB
Gray

$70.40 / each

Enter location to check availability
Catalog Page #  NA

Price $70.40 / each

Technical Specs

  • Noise Reduction Rating NRR 25dB
  • Color Gray
  • Dielectric Yes
10087422
28dB
Yellow

$42.60 / pair

Enter location to check availability
Catalog Page #  2052 

Price $42.60 / pair

Technical Specs

  • Noise Reduction Rating NRR 28dB
  • Color Yellow
  • Dielectric Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More