Skip Content

Detector Tube Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Detector Tube Pump

Price $485.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6BU79
  • Mfr. Model # 10065220
  • UNSPSC # 41113116
  • Catalog Page # N/A
  • Shipping Weight 6.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDetector Tube Pump
  • FeaturesIntegral Stroke Counter, Shaft Guided Compression System, One Hand Operation
  • Volume Per Stroke100mL
  • For Use WithMSA Detector Tubes
  • Includes(1) Sampling Adapter, (1) Hard Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Detector Tubes and Tube Pumps
Use MSA® detector tubes with Kwik-Draw® pumps to spot-test atmosphere for more than 170 toxic substances. Containment concentration scale printed on side of glass tube. Break-off tips. Kwik-Draw® detector tube pumps can be used with all MSA® detector tubes for 1-handed operation and consistent delivery of 100mL sample volumes.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.