Skip Content

Confined Space Kit,Tripod,Hoist,Rescuer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Confined Space Kit, Tripod, Hoist, Rescuer


Price $9,375.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 23Z894
  • Mfr. Model # 10105271
  • UNSPSC # 46182301
  • Catalog Page # N/A
  • Shipping Weight 152.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Confined Space Kit
  • Tripod Height 96"
  • Tripod Material Aluminum Alloy
  • Base Radius Range 37" to 59"
  • Winch Cable Length 50 ft.
  • SRL Cable Length 50 ft.
  • Winch Cable Dia. 3/16"
  • SRL Cable Dia. 3/16"
  • Winch Cable Tensile Strength 4200 lb.
  • SRL Cable Tensile Strength 3700 lb.
  • Winch Max. Working Load 310 lb.
  • SRL Max. Working Load 310 lb.
  • Winch Cable Material Galvanized Steel
  • SRL Cable Material Stainless Steel
  • Standards ANSI Z359.1, EN 795, OSHA Regulations
  • Includes Tripod, Hoist, Rescuer, Carrying Bag, Instruction Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.