Skip Content

CBRN PAPR System,Lithium-Sulfur Dioxide close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

CBRN PAPR System, Lithium-Sulfur Dioxide

Price $1,645.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 4DKY9
  • Mfr. Model # B-60141-036
  • UNSPSC # 46182005
  • Catalog Page # 2402
  • Shipping Weight 4.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPAPR System
  • PAPR MountBelt-Mounted
  • IncludesBlower, Belt, Airflow Indicator, 36" Breathing Tube, Battery
  • Battery TypeLithium-Sulfur Dioxide
  • Cartridges IncludedNo
  • Intrinsically SafeNo
  • Suspension6 Point
  • Headgear IncludedNo
  • For Use WithFull Face Piece Mfg. Pn. 10051286, 10051287, or 10051288, and CBRN cartridge 10046570
  • StandardsNIOSH, CBRN
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Hazardous

  • This item is restricted for international sale.

Details

PAPR System
• NIOSH approved
Includes belt-mounted PAPR, C420 motor-blower, airflow indicator, 36" breathing tube, and LiSO2 battery.
Responder™ CBRN Powered Air-Purifying Respirator (PAPR)
Provides respiratory protection from chemical, biological, radiological, and nuclear contaminants (CBRN). A complete PAPR requires System No. 4DKY9 and a gas mask, sold separately.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.