Skip Content

MSA Millennium(TM) CBRN Mask,M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

MSA

MSA Millennium(TM) CBRN Mask, M

Price $764.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DA80
  • Mfr. Model # 10051287
  • NSN # 4240-01-273-3788
  • UNSPSC # 46182003
  • Catalog Page # 2180
  • Catalog Group # F9124
  • Shipping Weight 2.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Full-facepiece mask has a flexible 1-pc. lens with wide field of vision. Dual-canister mount allows left or right positioning. Internal nose cup reduces fogging. Elastic 6-pt. head harness for easy on/off adjustment. Drinking tube helps with hydration during extended use in contaminated area. The standard mechanical speaking diaphragm can be upgraded with optional Communication System No. 4DA83, sold separately.

View More

Technical Specs

  • Item CBRN Mask
  • Size M
  • Facepiece Material Hycar Rubber
  • Canister Included No
  • Connection 40mm
  • Head Harness Material Elastic
  • Suspension 6 pt. Strap
  • Includes Drinking Port, Speaking Diaphragm
  • Standards NIOSH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.