Skip Content

Network Calibration Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

MSA

Network Calibration Kit

Price $3,989.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TEZ6
  • Mfr. Model # 10061821
  • UNSPSC # 46171613
  • Catalog Page # N/A
  • Shipping Weight 9.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Automated Test System
  • Regulator (2) Included
  • Removable Memory Card Included
  • Cylinder Holder (2) Included
  • Charger Included
  • Wired Ethernet Included
  • Includes Cylinder Holder, Regulator
  • For Use With MSA Sirius Multigas Detector
  • Features Network Kit For Data Retrieval and Reporting, Automatic Shut Off
  • Height 11-1/4"
  • Length 6-1/4"
  • Width 6-1/4"
  • Status Indicator Digital Display, LED Lights, Audible Indicator for Pass/Fail
  • Operating Temp. Range 32 to 104 Degrees F
  • Test Time 90 sec. Calibration For Each Cal Gas
  • Power Source 115/230VAC, 50/60 Hz
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.