Skip Content

Sun Shield,White,V-Gard Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sun Shield, White, V-Gard Cap

Price $35.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1MDV7
  • Mfr. Model # 697290
  • UNSPSC # 46181704
  • Catalog Page # 2258
  • Shipping Weight 0.05 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cooling MethodProvides Shade
  • For Use WithSlotted V-Gard(R) Front-Brim Hats
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Hard Hat Accessories
Replacement suspensions, sun shades/shields, and other accessories are compatible with most MSA hard hats.
MSA Hard Caps and Hats
Tough, lightweight polyethylene shell. Slotted caps permit easy attachment of accessories such as hearing protection. Nonslotted hats with full brim offer extra coverage at sides and back of neck. Vented caps provide improved air circulation.
• Meet ANSI Type I (top impact)

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Marcial87 is loaded.
Additional information about Marcial87 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This sun shield is for a front-brim cap. The sun shield for a full-brim cap is Grainger item 6WTJ2. Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:41:48.101-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MDV7, prod, sort_default
1 of 1
  • 2015-06-29T19:41:48.103-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MDV7, prod, sort_default
1 of 1