Skip Content

Calcium Sulfate, ACS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Calcium Sulfate, ACS

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6MTH0
  • Mfr. Model # 219141490
  • UNSPSC # 12141503
  • Catalog Page # N/A
  • Shipping Weight 1.1 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Calcium Sulfate, ACS
  • Concentration 100%
  • CAS Number 10101-41-4
  • Molecular Weight 172.2
  • Chemical Formula CaSO4 x 2H2O
  • Container Size 500g
  • Container Material Plastic
  • Shelf Life No Expiration Date
  • Special Information Dihydrate ACS Reagent Grade Assay: 98.0-102.0% Crystalline
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.