Skip Content

Athl Work Shoes, Stl, Wmn, Blk, 5, PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Athl Work Shoes, Stl, Wmn, Blk, 5, PR

MOXIE TRADES

Price: $131.00 / pair

Please sign in or register to access lists

Check Availability
Product ships within 2 business days from supplier
  • Item # 39T255
  • Mfr. Model # 50128
  • UNSPSC # 46181605
  • Catalog Page # N/A
  • Catalog Group # H6372
  • Shipping Weight 2.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemWork Boots
  • Toe TypeSteel
  • GenderWomen's
  • Size5
  • Footwear WidthEE
  • InsulatedNo
  • WaterproofNo
  • ColorBlack
  • Height3"
  • Metatarsal GuardNo
  • Footwear Closure TypeLace Up
  • Liner MaterialPK abrasion resistant lining
  • Shank MaterialTPU
  • Midsole MaterialEVA
  • Outsole MaterialRubber
  • Footwear Sole PatternMoxie Trades
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Insole SystemRemovable Cushioned EVA Insole
  • Non Metallic UpperNo
  • Max. Heat Rating300 Degrees F
  • Footwear Construction TypeCement
  • Heel Height3/4"
  • Footwear Shank TypeTPU
  • Upper Boot MaterialLeather/Mesh
  • Upper Material DescriptionLeather & Mesh
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily0.62
  • Satra Slip Test Results- Dairy Tile Dry1.12
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile OilyNot Tested
  • Mark II Slip Test Results- Dairy Tile DryNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
  • Style Number50128
  • ASTM Footwear ClassF2413-11 I/75 C/75 SD
  • CSA Footwear StandardCAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • StandardsASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.