Skip Content

Portable Air Conditioner,10000Btuh,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Air Conditioner, 10000Btuh, 115V

Price $3,494.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JLJ8
  • Mfr. Model # CLASSIC 10
  • NSN # 4120-01-445-3287
  • UNSPSC # 40101701
  • Catalog Page # 4182
  • Shipping Weight 182.0 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Air Conditioner
  • Environmental ApplicationsCommercial/Industrial
  • Cooling MethodAir-Cooled
  • BtuH Cooling10,000
  • Voltage120
  • Number of Cooling Speeds1
  • Fan-Only Speeds1
  • Control TypeProgrammable
  • Width19"
  • Depth26"
  • Height41"
  • Hz60
  • Phase1
  • Watts1050
  • Amps9.7
  • Max. Supply Hose Length40 ft.
  • Max. Exhaust Hose Length60 ft.
  • Sound Level dBA55 to 58
  • Exhaust CFM740
  • Supply CFM265
  • Ambient Operating Range70 to 105 Degrees F
  • Condensate Tank Capacity5 gal.
  • NEMA Plug Configuration5-15
  • Power Cord Length10 ft.
  • IncludesDigital Temperature Indicator, Adjustable Nozzle, Compressor Short-Cycle Overload Protection, Fan Mode Selector Switch and Fan Motor Protection, Condensate Tank
  • StandardsETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Self-contained air conditioning unit simply rolls into place and plug in for effective spot cooling.

Repair Parts

Displaying repair parts for model:
  • 0108xxxxC10 to 1208xxxxC10,
  • 0109xxxxC10 to 1210xxxxC10,
  • 0405xxxxC10 to 1207xxxxC10,
  • 0693xxxxC10 to 0305xxxxC10,
  • 0211xxxxC10 to Present

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.