Skip Content

Portable Air Conditioner,60000Btuh,460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Air Conditioner, 60000Btuh, 460V

Price $14,944.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MWJ9
  • Mfr. Model # OFFICE PRO 63
  • UNSPSC # 40101701
  • Catalog Page # 3742
  • Shipping Weight 832.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sensible cooling design meets the demand for heat-sensitive server rooms, hospitals, laboratories, schools, and stuffy offices. May be used for emergency backup and supplemental cooling applications. Simply roll it in, plug it in and turn it on. Self-contained unit is easy to install and operate.
Note: MovinCool® portable models carry a full 3-yr. warranty (with product registration).

View More

Technical Specs

  • Item Portable Air Conditioner
  • Environmental Applications Commercial/Industrial
  • Cooling Method Air-Cooled
  • BtuH Cooling 60,000
  • Voltage 480
  • Number of Cooling Speeds 2
  • Fan-Only Speeds 2
  • Control Type Programmable
  • Width 30"
  • Depth 52"
  • Height 65"
  • Hz 60
  • Phase 3
  • Watts 6600
  • Amps 9.5
  • Max. Supply Hose Length 40 ft.
  • Max. Exhaust Hose Length 100 ft.
  • Sound Level dBA 69/67
  • Exhaust CFM 2650/2830
  • Supply CFM 1770/1940
  • Ambient Operating Range 65 to 105 Degrees F
  • NEMA Plug Configuration L16-20
  • Power Cord Length 6 ft.
  • Includes Digital Temperature Indicator, Two-Speed Fans, Adjustable Louvers, Compressor Short-Cycle Overload Protection, Fan Mode Selector Switch, Fan Motor Protection, Condensate Pump and Reverse Phase Protection
  • Standards cETLus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

0108xxxx630 to Present

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.