Skip Content

208/230VAC Voltage, 29,400 BtuH,  1 Ceiling Mount Water-Cooled Air Conditioner, R-410A Refrigerant T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

208/230VAC Voltage, 29,400 BtuH, 1 Ceiling Mount Water-Cooled Air Conditioner, R-410A Refrigerant T

Price $10,398.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36P690
  • Mfr. Model # CMW30
  • UNSPSC # 40101701
  • Catalog Page # 3743
  • Shipping Weight 272.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ceiling Mount Water-Cooled Air Conditioner
  • BtuH 29,400
  • Voltage 208/230VAC
  • Phase 1
  • Amps 8.9
  • Width 45"
  • Depth 32"
  • Height 20"
  • Evaporator CFM 1060/840
  • Evaporator Temp. Range 55 to 95 Degrees F
  • Condenser Temp. Range 45 to 115 Degrees F
  • Fan Type Centrifugal
  • Flange Dia. 12"
  • Max. Cold Duct Hose 120 ft.
  • Compressor Type Hermetic Swing Inverter
  • Refrigerant Type R-410A
  • Sound Level dBA 55
  • Weight 236 lb.
  • Includes Wall Mount Controller
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

0411xxxxCW3 to Present

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.