Skip Content

FRS/GMRS Backlit LCD Portable Two Way Radio, Number of Channels 22 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

FRS/GMRS Backlit LCD Portable Two Way Radio, Number of Channels 22

Price $101.40 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GKA3
  • Mfr. Model # MJ270R
  • UNSPSC # 43191510
  • Catalog Page # 2743
  • Shipping Weight 1.32 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Two Way Radio
  • Band TypeFRS/GMRS
  • Output Watts1
  • Number of Channels22
  • Display TypeBacklit LCD
  • License RequiredNo for FRS/Yes for GMRS
  • Length1-13/32"
  • Width2-19/64"
  • Height7-19/32"
  • Battery TypeNiHM or (3) AA
  • Analog Codes38
  • Digital Codes83
  • Navigation AidsNo
  • Outdoor Range (Miles)27
  • Channel ScanYes
  • Battery Life27 hr. Alkaline/9 hr. NiMH
  • ColorBlack/Silver
  • IncludesAntenna, (2) MR350R Radios, (2) NiMH Rechargeable Battery Packs, (2) Belt Clips, (1) Dual Drop-In Charger, (1) Charger Adapter, (1) Emergency Checklist
  • FeaturesBuilt-in Flashlight
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Rated 3 out of 5 by 3reviewers.
Rated 3 out of 5 by Batteries only last around a year, and some of them right out of the package did not work well. December 11, 2013
Rated 4 out of 5 by Works good so far. The batteries last a while and get good reception in our building. May 30, 2013
Rated 2 out of 5 by just got these thru work and 3 of them won't transmit after a day of usage. They worked fine the first day then the next they'll recieve but won't transmit. Then two of the 6 purchased has white noise and you have to press the ptt to make them stop. January 18, 2013
  • 2015-05-22T19:59:32.790-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_5GKA3, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
addition radio
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about saidia is loaded.
Additional information about saidia could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: yes you can purchase an additional pack of these radios to work with the ones you currently have.
Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:58:48.294-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5GKA3, prod, sort_default
1 of 1
  • 2015-05-22T19:58:48.296-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5GKA3, prod, sort_default
1 of 1