Skip Content

ISMLCD Portable Two Way Radio Number of Channels 25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

ISMLCD Portable Two Way Radio Number of Channels 25

Price $394.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HNA9
  • Mfr. Model # DTR410GYM9AA
  • UNSPSC # 43191510
  • Catalog Page # 2742
  • Shipping Weight 1.5 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Two Way Radio
  • Band TypeISM
  • Output Watts1
  • Number of Channels25
  • Frequency900 MHz
  • Display TypeLCD
  • License RequiredNo
  • FCC Narrow Band CompliantYes
  • Length2-19/64"
  • Width1-25/64"
  • Height5-1/2"
  • Battery TypeLi-Ion
  • IP RatingIP54
  • Navigation AidsNo
  • Inside Range (Floors)25
  • Inside Range (Sq.-Ft.)300,000
  • Channel ScanYes
  • Battery Life14.5 hr.
  • ColorSlate Gray
  • IncludesRadio, Battery, Carry Holster, Transformer, Drop In Tray, Antenna
  • FeaturesSMS Messaging, Public-Group Calling up to 25 Groups, Programmable Channels
  • StandardsMIL-STD-810C, D, E, F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Details

Durable, digital radio provides clear audio quality and allows group or 1-to-1 private communication with text messaging capabilities. Has up to 25 talk groups. Requires no license to operate.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Read all my Q&A
 
Please wait while more information about StoneCold is loaded.
Additional information about StoneCold could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The item number for the car charger is NNTN6343B
7 months ago
by
Read all my Q&A
 
Please wait while more information about KIMW is loaded.
Additional information about KIMW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Is there a way to purchase a replacement power cord for the charger base?
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ipelliott is loaded.
Additional information about ipelliott could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: the power cord is not available separately.

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:40:00.922-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HNA9, prod, sort_default
1 of 1
  • 2015-07-28T19:40:00.924-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HNA9, prod, sort_default
1 of 1