Skip Content

Two Way Radio,UHF,4 Watts,10 Channels close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Two Way Radio, UHF, 4 Watts, 10 Channels

Price $390.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23Y699
  • Mfr. Model # RU4100BKN9BA
  • UNSPSC # 43191510
  • Catalog Page # 2742
  • Shipping Weight 1.75 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Two Way Radio
  • Band TypeUHF
  • Output Watts4
  • Number of Channels10
  • Frequency438 to 470 MHz
  • Display TypeNone
  • License RequiredYes
  • FCC Narrow Band CompliantYes
  • Length2-1/4"
  • Width1-3/4"
  • Height4-1/2"
  • Selectable FrequenciesYes
  • Battery TypeLi-Ion
  • IP RatingIP55
  • Analog Codes39+ Programmable
  • Digital Codes84+ Programmable
  • Navigation AidsNo
  • Inside Range (Floors)30
  • Inside Range (Sq.-Ft.)350,000
  • Channel ScanYes
  • Battery Life18 hr.
  • ColorBlack
  • IncludesRechargeable Battery, Wall Charger, Removable Antenna, Belt Clip
  • FeaturesRepeater Capable, Programmable Channels
  • StandardsMIL-STD-810C, D, E, F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Details

Narrowband-compliant radios provide a clear analog signal and can be programmed later with additional frequencies.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Two way radio idem # 23Y699 says "yes" license are required.
6 months ago
by
Read all my Q&A
 
Please wait while more information about DLAH is loaded.
Additional information about DLAH could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: www.fcc.gov is a good site to get an understanding of FCC licensing. Yes you will be required to have an FCC license for your radios as well.

Thank you for using Grainger Ask and Answer.
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Bought ten of these, frequency desired is within the range but not one of the ones already programmed according to the chart in the owners manual. Manual states:

"PROGRAMMING CUSTOMIZED FREQUENCIES ON 4W/5W RDX MODELS

Certain 4W/5W Models can be programmed to have customized frequencies (different from the ones shown in the VHF and UHF charts in previous pages). VHF range is 146 -174 MHz and UHF 438 - 470 MHz. Certain 4W/5W models can also be programmed to work with repeaters.
Please contact your Motorola point of purchase for details."
7 months ago
by
Read all my Q&A
 
Please wait while more information about FrequencyHelp is loaded.
Additional information about FrequencyHelp could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: you will need to contact Motorola with the custom frequency’s you want.

Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Item # 23Y699
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about commscope is loaded.
Additional information about commscope could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: we yes these will require a FCC license.

Thank you for using Grainger Ask and Answer
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-30T19:39:22.334-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23Y699, prod, sort_default
1 of 1
  • 2015-03-30T19:39:22.337-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23Y699, prod, sort_default
1 of 1