Skip Content

VHFNo Display Portable Two Way Radio Number of Channels 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

VHFNo Display Portable Two Way Radio Number of Channels 8

Price $257.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 29WJ56
  • Mfr. Model # RMV2080 (RMV2080BHLAA)
  • UNSPSC # 43191510
  • Catalog Page # 2742
  • Shipping Weight 1.3 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Two Way Radio
  • Band TypeVHF
  • Output Watts2
  • Number of Channels8
  • Frequency150 to 160 MHz
  • Display TypeNo Display
  • License RequiredYes
  • FCC Narrow Band CompliantYes
  • Length2-1/4"
  • Width1-1/2"
  • Height4-1/2"
  • Selectable FrequenciesYes
  • Battery TypeLi-Ion
  • IP RatingIP54/55
  • Analog Codes39+ 6 Programmable Codes
  • Digital Codes84+ Programmable
  • Navigation AidsNo
  • Inside Range (Floors)13
  • Inside Range (Sq.-Ft.)220,000
  • Channel ScanYes
  • Battery Life12 hr./15 hr. with Battery Save
  • ColorBlack
  • IncludesFixed Antenna, Battery, Belt Holster, Power Supply, Charging Tray, User Guide
  • FeaturesProgrammable Channels
  • StandardsMIL-STD-810C, D, E, F, G
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Details

Operates on license-free VHF MURS frequencies. Programming Cable No. 2HNH1 is sold separately and required to access programmable features.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about Swalsh is loaded.
Additional information about Swalsh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. there are repeaters for this If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Ecco is loaded.
Additional information about Ecco could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. Need to know if your unit is a UHF or VHF. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-26T19:45:10.382-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_29WJ56, prod, sort_default
1 of 1
  • 2015-07-26T19:45:10.384-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_29WJ56, prod, sort_default
1 of 1