Skip Content

 
Motorola Handheld Two Way Radios close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Motorola Handheld Two Way Radios

Technical Specs

  • Radio Sub-Category Two Way 
  • FCC Narrow Band Compliant Yes 
Item
Please Select
Band Type
Please Select
Display Type
Please Select
Number of Channels
Please Select
Output Watts
Please Select
Series
Please Select
Frequency
Please Select
License Required
Please Select
Length
Please Select
Width
Please Select
Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
22 Products
Compare /
Item #
Mfr.
Model #
Item
Band Type
Display Type
Number of Channels
Output Watts
Series
Frequency
License Required
Length
Width
Height
Price
Qty
Please use Qty box to add item(s) to cart.
MH230R
Portable Two Way Radio
FRS/GMRS
Backlit LCD
22
1
MH
462.55 to 467.71 MHz
No for FRS/Yes for GMRS
2-1/8"
1-1/8"
6-3/16"

$81.15 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $81.15 / pkg. of 2

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio
  • Band Type FRS/GMRS
  • Display Type Backlit LCD
  • Number of Channels 22
  • Output Watts 1
  • Series MH
  • Frequency 462.55 to 467.71 MHz
  • License Required No for FRS/Yes for GMRS
  • FCC Narrow Band Compliant Yes
  • Length 2-1/8"
  • Width 1-1/8"
  • Height 6-3/16"
MJ270R
Portable Two Way Radio
FRS/GMRS
Backlit LCD
22
1
MJ
462.55 to 467.71 MHz
No for FRS/Yes for GMRS
1-13/32"
2-19/64"
7-19/32"

$84.46 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Clearance Price $84.46 / pkg. of 2

Price $88.90 / pkg. of 2

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio
  • Band Type FRS/GMRS
  • Display Type Backlit LCD
  • Number of Channels 22
  • Output Watts 1
  • Series MJ
  • Frequency 462.55 to 467.71 MHz
  • License Required No for FRS/Yes for GMRS
  • FCC Narrow Band Compliant Yes
  • Length 1-13/32"
  • Width 2-19/64"
  • Height 7-19/32"
T465
Portable Two Way Radio
FRS/GMRS
Backlit LCD
22
2
T465
FRS/GMRS
No for FRS/Yes for GMRS
7-35/64"
1-3/8"
2-17/64"

$145.40 / each

Enter location to check availability
Catalog Page #  NA

Price $145.40 / each

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio
  • Band Type FRS/GMRS
  • Display Type Backlit LCD
  • Number of Channels 22
  • Output Watts 2
  • Series T465
  • Frequency FRS/GMRS
  • License Required No for FRS/Yes for GMRS
  • FCC Narrow Band Compliant Yes
  • Length 7-35/64"
  • Width 1-3/8"
  • Height 2-17/64"
T480
Portable Two Way Radio
FRS/GMRS
Backlit LCD
22
2
T480
FRS/GMRS
No for FRS/Yes for GMRS
7-35/64"
1-3/8"
2-17/64"

$91.85 / each

Enter location to check availability
Catalog Page #  NA

Price $91.85 / each

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio
  • Band Type FRS/GMRS
  • Display Type Backlit LCD
  • Number of Channels 22
  • Output Watts 2
  • Series T480
  • Frequency FRS/GMRS
  • License Required No for FRS/Yes for GMRS
  • FCC Narrow Band Compliant Yes
  • Length 7-35/64"
  • Width 1-3/8"
  • Height 2-17/64"
DTR550
Portable Two Way Radio
ISM
Backlit LCD
30
1
DTR
900 MHz
No
1-2/5"
2-1/3"
5-1/2"

$402.00 / each

Enter location to check availability
Catalog Page #  2487 

Price $402.00 / each

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio
  • Band Type ISM
  • Display Type Backlit LCD
  • Number of Channels 30
  • Output Watts 1
  • Series DTR
  • Frequency 900 MHz
  • License Required No
  • FCC Narrow Band Compliant Yes
  • Length 1-2/5"
  • Width 2-1/3"
  • Height 5-1/2"
DTR410GYM9AA
Portable Two Way Radio
ISM
LCD
25
1
DTR
900 MHz
No
2-19/64"
1-25/64"
5-1/2"

$381.25 / each

Enter location to check availability
Catalog Page #  2487 

Price $381.25 / each

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio
  • Band Type ISM
  • Display Type LCD
  • Number of Channels 25
  • Output Watts 1
  • Series DTR
  • Frequency 900 MHz
  • License Required No
  • FCC Narrow Band Compliant Yes
  • Length 2-19/64"
  • Width 1-25/64"
  • Height 5-1/2"
DLR1020
Portable Two Way Radio
ISM
No Display
2
1
DLR
900 MHz
No
1-45/64"
29/32"
4-13/64"

$289.00 / each

Enter location to check availability
Catalog Page #  NA

Price $289.00 / each

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio
  • Band Type ISM
  • Display Type No Display
  • Number of Channels 2
  • Output Watts 1
  • Series DLR
  • Frequency 900 MHz
  • License Required No
  • FCC Narrow Band Compliant Yes
  • Length 1-45/64"
  • Width 29/32"
  • Height 4-13/64"
DLR1060
Portable Two Way Radio
ISM
No Display
6
1
DLR
900 MHz
No
1-45/64"
29/32"
4-13/64"

$311.00 / each

Enter location to check availability
Catalog Page #  NA

Price $311.00 / each

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio
  • Band Type ISM
  • Display Type No Display
  • Number of Channels 6
  • Output Watts 1
  • Series DLR
  • Frequency 900 MHz
  • License Required No
  • FCC Narrow Band Compliant Yes
  • Length 1-45/64"
  • Width 29/32"
  • Height 4-13/64"
CU1110GYN1BA
Portable Two Way Radio
UHF
LCD
1
1
CLP
450 to 470 MHz
Yes
2"
1-1/10"
4-1/8"

$220.75 / each

Enter location to check availability
Catalog Page #  2487 

Price $220.75 / each

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio
  • Band Type UHF
  • Display Type LCD
  • Number of Channels 1
  • Output Watts 1
  • Series CLP
  • Frequency 450 to 470 MHz
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 2"
  • Width 1-1/10"
  • Height 4-1/8"
RU4160BKN9BA
Portable Two Way Radio
UHF
LCD
16
4
RDX
438 to 470 MHz
Yes
2-1/4"
1-3/4"
4-1/2"

$382.50 / each

Enter location to check availability
Catalog Page #  2487 

Price $382.50 / each

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio
  • Band Type UHF
  • Display Type LCD
  • Number of Channels 16
  • Output Watts 4
  • Series RDX
  • Frequency 438 to 470 MHz
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 2-1/4"
  • Width 1-3/4"
  • Height 4-1/2"
CU1410BKV4BA
Portable Two Way Radio
UHF
LCD
4
1
CLP
450 to 470 MHz
Yes
2"
1-1/10"
4-1/8"

$246.75 / each

Enter location to check availability
Catalog Page #  2487 

Price $246.75 / each

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio
  • Band Type UHF
  • Display Type LCD
  • Number of Channels 4
  • Output Watts 1
  • Series CLP
  • Frequency 450 to 470 MHz
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 2"
  • Width 1-1/10"
  • Height 4-1/8"
RMU2080BDLAA
Portable Two Way Radio
UHF
LCD
8
2
RM
450 to 470 MHz
Yes
2-1/4"
2-13/64"
4-1/2"

$345.00 / each

Enter location to check availability
Catalog Page #  2487 

Price $345.00 / each

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio
  • Band Type UHF
  • Display Type LCD
  • Number of Channels 8
  • Output Watts 2
  • Series RM
  • Frequency 450 to 470 MHz
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 2-1/4"
  • Width 2-13/64"
  • Height 4-1/2"
CLU1010BHLBA
Portable Two Way Radio
UHF
No Display
1
1
CLP
450 to 470 MHz
Yes
2"
3/4"
3-1/2"

$274.75 / each

Enter location to check availability
Catalog Page #  2486 

Price $274.75 / each

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio
  • Band Type UHF
  • Display Type No Display
  • Number of Channels 1
  • Output Watts 1
  • Series CLP
  • Frequency 450 to 470 MHz
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 2"
  • Width 3/4"
  • Height 3-1/2"
RU4100BKN9BA
Portable Two Way Radio
UHF
No Display
10
4
RDX
438 to 470 MHz
Yes
2-1/4"
1-3/4"
4-1/2"

$349.50 / each

Enter location to check availability
Catalog Page #  2487 

Price $349.50 / each

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio
  • Band Type UHF
  • Display Type No Display
  • Number of Channels 10
  • Output Watts 4
  • Series RDX
  • Frequency 438 to 470 MHz
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 2-1/4"
  • Width 1-3/4"
  • Height 4-1/2"
CLU1040BHLBA
Portable Two Way Radio
UHF
No Display
4
1
CLP
450 to 470 MHz
Yes
2"
3/4"
3-1/2"

$300.00 / each

Enter location to check availability
Catalog Page #  2486 

Price $300.00 / each

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio
  • Band Type UHF
  • Display Type No Display
  • Number of Channels 4
  • Output Watts 1
  • Series CLP
  • Frequency 450 to 470 MHz
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 2"
  • Width 3/4"
  • Height 3-1/2"
RMU2040BHLAA
Portable Two Way Radio
UHF
No Display
4
2
RM
450 to 470 MHz
Yes
2-1/4"
1-1/2"
4-1/2"

$263.00 / each

Enter location to check availability
Catalog Page #  2487 

Price $263.00 / each

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio
  • Band Type UHF
  • Display Type No Display
  • Number of Channels 4
  • Output Watts 2
  • Series RM
  • Frequency 450 to 470 MHz
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 2-1/4"
  • Width 1-1/2"
  • Height 4-1/2"
RMU2080BHLAA
Portable Two Way Radio
UHF
No Display
8
2
RM
450 to 470 MHz
Yes
2-1/4"
1-1/2"
4-1/2"

$311.00 / each

Enter location to check availability
Catalog Page #  2487 

Price $311.00 / each

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio
  • Band Type UHF
  • Display Type No Display
  • Number of Channels 8
  • Output Watts 2
  • Series RM
  • Frequency 450 to 470 MHz
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 2-1/4"
  • Width 1-1/2"
  • Height 4-1/2"
RV5100BKN9BA
Portable Two Way Radio
VHF
No Display
10
5
RDX
146 to 174 MHz
Yes
2-1/4"
1-3/4"
4-1/2"

$341.75 / each

Enter location to check availability
Catalog Page #  2487 

Price $341.75 / each

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio
  • Band Type VHF
  • Display Type No Display
  • Number of Channels 10
  • Output Watts 5
  • Series RDX
  • Frequency 146 to 174 MHz
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 2-1/4"
  • Width 1-3/4"
  • Height 4-1/2"
RMM2050BHLAA
Portable Two Way Radio
VHF
No Display
5
2
RM
151 to 155 MHz
No
2-1/4"
1-1/2"
4-1/2"

$260.75 / each

Enter location to check availability
Catalog Page #  2487 

Price $260.75 / each

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio
  • Band Type VHF
  • Display Type No Display
  • Number of Channels 5
  • Output Watts 2
  • Series RM
  • Frequency 151 to 155 MHz
  • License Required No
  • FCC Narrow Band Compliant Yes
  • Length 2-1/4"
  • Width 1-1/2"
  • Height 4-1/2"
RMV2080BHLAA
Portable Two Way Radio
VHF
No Display
8
2
RM
150 to 160 MHz
Yes
2-1/4"
1-1/2"
4-1/2"

$273.00 / each

Enter location to check availability
Catalog Page #  2487 

Price $273.00 / each

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio
  • Band Type VHF
  • Display Type No Display
  • Number of Channels 8
  • Output Watts 2
  • Series RM
  • Frequency 150 to 160 MHz
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 2-1/4"
  • Width 1-1/2"
  • Height 4-1/2"
CLP1060
Portable Two Way Radio with Bluetooth
UHF
No Display
6
1
CLP
450 to 470 MHz
Yes
2"
3/4"
3-1/2"

$455.50 / each

Enter location to check availability
Catalog Page #  2486 

Price $455.50 / each

Technical Specs

  • Radio Sub-Category Two Way
  • Item Portable Two Way Radio with Bluetooth
  • Band Type UHF
  • Display Type No Display
  • Number of Channels 6
  • Output Watts 1
  • Series CLP
  • Frequency 450 to 470 MHz
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 2"
  • Width 3/4"
  • Height 3-1/2"
MS350R
Waterproof Portable Two Way Radio
FRS/GMRS
Backlit LCD
22
0.5 to 1.5
MS350
462.55 to 467.71 MHz
No for FRS/Yes for GMRS
1-1/2"
2-3/8"
8-2/3"

$137.30 / pair

Enter location to check availability
Catalog Page #  2488 

Price $137.30 / pair

Technical Specs

  • Radio Sub-Category Two Way
  • Item Waterproof Portable Two Way Radio
  • Band Type FRS/GMRS
  • Display Type Backlit LCD
  • Number of Channels 22
  • Output Watts 0.5 to 1.5
  • Series MS350
  • Frequency 462.55 to 467.71 MHz
  • License Required No for FRS/Yes for GMRS
  • FCC Narrow Band Compliant Yes
  • Length 1-1/2"
  • Width 2-3/8"
  • Height 8-2/3"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms