Skip Content

Portable Two Way Radio, 1 Channel, UHF close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Two Way Radio, 1 Channel, UHF

MOTOROLA

Technical Specs

  • ItemPortable Two Way Radio 
  • Band TypeUHF 
  • Output Watts
  • Number of Channels
  • Frequency450 to 470 MHz 
  • License RequiredYes 
  • FCC Narrow Band CompliantYes 
  • Length2" 
Display Type
Please Select
Width
Please Select
Height
Please Select
Item #Display TypeWidthHeightAvailabilityPrice Qty
22NL44LCD1-1/10"4-1/8"

Typically in Stock

$244.25 / each

15X820None3/4"3-1/2"

Typically in Stock

$343.25 / each

Adding More Products