Skip Content

FRS/GMRS Backlit LCD Portable Two Way Radio, Number of Channels 22 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

FRS/GMRS Backlit LCD Portable Two Way Radio, Number of Channels 22

Price $78.20 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LPL8
  • Mfr. Model # MH230R
  • UNSPSC # 43191510
  • Catalog Page # N/A
  • Shipping Weight 1.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Two Way Radio
  • Band TypeFRS/GMRS
  • Output Watts1
  • Number of Channels22
  • Display TypeBacklit LCD
  • License RequiredNo for FRS/Yes for GMRS
  • Length2-1/8"
  • Width1-1/8"
  • Height6-3/16"
  • Selectable Frequencies22
  • Battery TypeNiMH or (3)AAA
  • Analog Codes38
  • Digital Codes83
  • Navigation AidsNo
  • Outdoor Range (Miles)Up to 23
  • Channel ScanAdvanced Priority Scan
  • Battery Life10 hr. Alkaline/8 hr. NiMH
  • ColorYellow
  • IncludesThe MH230R Comes with (2) Radios, (2) Belt Clips, (1) Drop In Charger, (1) Charging Adaptor and (2) NiMH Rechargeable Battery Packs
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 3reviewers.
Rated 3 out of 5 by WE HAVE BEEN USING THESE RADIOS IN A 500,000 SQ FT WAREHOUSE FOR 9 MONTHS. GENERALLY THEY HAVE BEEN OK. WE HAVE REPLACED SEVERAL DUE TO THE SPEAKER FAILING OR THE MICROPHONE FAILING. BUT AT THE PRICE IT IS STILL CHEAPER THAN THE ONES WE WERE USING IN THE LONG RUN. September 6, 2012
Rated 4 out of 5 by durable we are working in a 10 acre, 230kv sub-station pulling long runs of cable, every person has radio. They have worked flawlessly for 2 weeks, being used all day long. We used the furnished batteries charging every night. June 21, 2012
Rated 5 out of 5 by works great Clear sounding & easy to use , Many chanels to choose from. April 4, 2012
  • 2015-05-27T20:48:00.510-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4LPL8, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Motorola 2 way radio MH 230R comes with a belt clip. They break after a while. I just purchased 100 radios and will need additional clips.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about lurvey is loaded.
Additional information about lurvey could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. The part number to order is NTN9392B-PK. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Need individual chargers for these radios any suggestions?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Silmo is loaded.
Additional information about Silmo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier the chargers are part of an upgrade kit, part # 53616 which contains a charger and 2batteries.
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-27T20:46:25.204-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LPL8, prod, sort_default
1 of 1
  • 2015-05-27T20:46:25.206-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LPL8, prod, sort_default
1 of 1