Skip Content

Safety Glasses,I/O,Antfg,Scrtch-Rsstnt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Safety Glasses, I/O, Antfg, Scrtch-Rsstnt

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 6LGV7
  • Mfr. Model # MODL119AF
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Catalog Group # H1338
  • Shipping Weight 0.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Glasses
  • Series Mossy Oak(R)
  • Gender Unisex
  • Lens Color Indoor/Outdoor
  • Lens Coating Antifog, Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Mossy Oak Camo
  • Frame Material Polycarbonate
  • Size Universal
  • Lens Material Polycarbonate
  • Temple Color Mossy Oak Camo
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Whether you are on the job or in the field you are protected with Mossy Oak® protective eyewear from MCR Safety. You've got safety in your sights with these great looking camouflage frames. The wraparound lens design provides greater side protection, and comfort with the full length non-slip, soft temple material. A soft, secure TPR nose pad keeps your glasses in place. With each pair a cord and case are included.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.