Skip Content

 
Metal Cutting Circular Saw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Metal Cutting Circular Saw

MORSE


Technical Specs

  • ItemMetal Cutting Circular Saw 
  • Blade SideRight 
Shop Items By:Supplier Diversity 
Blade Dia.
Please Select
No Load RPM
Please Select
Arbor Size
Please Select
Depth of Cut @ 90 Deg.
Please Select
Amps
Please Select
Tool Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
No Load RPM
Arbor Size
Depth of Cut @ 90 Deg.
Amps
Tool Length
Availability
Price
Qty
CSM7NXTB
7"
3500
20mm
2-5/16"
9.0
15"

Limited Quantity Available

$629.50 / each

Mtl Cutting Circ Saw,7 In. Bld,3500 rpm
Catalog Page #  NA

Price: $629.50 / each

Technical Specs

  • ItemMetal Cutting Circular Saw
  • Blade Dia.7"
  • Blade SideRight
  • No Load RPM3500
  • Arbor Size20mm
  • Depth of Cut @ 90 Deg.2-5/16"
  • Amps9.0
  • Tool Length15"
CSM9NXTB
9"
2500
1"
3-1/4"
15.0
17"

Limited Quantity Available

$748.00 / each

Mtl Cutting Circ Saw,9In Blade,2500 rpm
Catalog Page #  NA

Price: $748.00 / each

Technical Specs

  • ItemMetal Cutting Circular Saw
  • Blade Dia.9"
  • Blade SideRight
  • No Load RPM2500
  • Arbor Size1"
  • Depth of Cut @ 90 Deg.3-1/4"
  • Amps15.0
  • Tool Length17"