Skip Content

Bi-Metal Hole Saw,2-7/8 In. Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bi-Metal Hole Saw, 2-7/8 In. Dia.

Price $19.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XG97
  • Mfr. Model # AV46
  • NSN # 5130-01-368-4430
  • UNSPSC # 27112826
  • Catalog Page # 997
  • Shipping Weight 0.448 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHole Saw
  • Primary Saw ApplicationMetal
  • Tooth MaterialBi-Metal
  • Arbor DesignNot Included
  • Saw Dia.2-7/8"
  • Max. Cutting Depth1-1/2"
  • ApplicationWood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
  • Teeth per Inch5
  • Pitch StyleVariable Pitch
  • Thread Size5/8-18
  • Arbor Hole5/8-18
  • Replacement Arbor No.Mfr. No. M45PC or M35PSC
  • Shank Size7/16" Hex and 3/8" Hex
  • Pilot Drill Size1/4" dia. x 4-5/16"L and 1/4" dia. x 3-1/16"L
  • Replacement Pilot Drill No.Mfr. No. TACPD4 or TACPD4S
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Tolerance?

What is the tolerance on a 2-7/8" hole saw?
11 months ago
by
Read all my Q&A
 
Please wait while more information about TENG1 is loaded.
Additional information about TENG1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: The whole saw would have a tolerance of – 0 / + 1/8”

Thank you for using Grainger Ask and Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T20:05:20.850-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4XG97, prod, sort_default
1 of 1
  • 2015-08-28T20:05:20.852-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4XG97, prod, sort_default
1 of 1