Skip Content

 
Electricians Hole Saw Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electricians Hole Saw Kit


Technical Specs

  • Max. Cutting Depth (In.)1-1/2 
Type
Please Select
Construction
Please Select
Number of Pieces
Please Select
Includes
Please Select

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Type
Construction
Number of Pieces
Includes
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
AV04E
Bi-Metal
M3 High Speed Steel Cutting Edge with a Hardened Steel Backer
9
Hole Saws: 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2" Dia., (2) Arbors, (1) Adapter Nut

$111.30 / each

Hole Saw Electricians Kit,9 pcs.
Catalog Page #  996 

Price $111.30 / each

Technical Specs

  • TypeBi-Metal
  • ConstructionM3 High Speed Steel Cutting Edge with a Hardened Steel Backer
  • Number of Pieces9
  • Max. Cutting Depth (In.)1-1/2
  • IncludesHole Saws: 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2" Dia., (2) Arbors, (1) Adapter Nut
AT02E
Carbide Tipped
Carbide Tipped Cutting Edge
8
Hole Saws: 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2" Dia., (2) Arbors with Carbide-Tipped Pilot Drills

$183.00 / each

Hole Saw Electricians Kit,8 pcs.
Catalog Page #  996 

Price $183.00 / each

Technical Specs

  • TypeCarbide Tipped
  • ConstructionCarbide Tipped Cutting Edge
  • Number of Pieces8
  • Max. Cutting Depth (In.)1-1/2
  • IncludesHole Saws: 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2" Dia., (2) Arbors with Carbide-Tipped Pilot Drills
TA02E
Electrician With Attached Arbors
M3 High Speed Steel Cutting Edge with Hardened Steel Backer
9
Hole Saws: 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2" Dia., (3) HSS Pilot Drills 4-5/16"L

$105.80 / each

Electricians Hole Saw Kit,9 pcs.
Catalog Page #  NA

Price $105.80 / each

Technical Specs

  • TypeElectrician With Attached Arbors
  • ConstructionM3 High Speed Steel Cutting Edge with Hardened Steel Backer
  • Number of Pieces9
  • Max. Cutting Depth (In.)1-1/2
  • IncludesHole Saws: 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2" Dia., (3) HSS Pilot Drills 4-5/16"L