Skip Content

Circular Saw Bld,Crbde,14 In,66 Teeth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Circular Saw Bld, Crbde, 14 In, 66 Teeth

MORSE

Price: $232.75 / each

Please sign in or register to access lists

  • Item # 2CDL7
  • Mfr. Model # CSM1466NSC
  • UNSPSC # 27112802
  • Catalog Page # N/A
  • Shipping Weight 3.83 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemMetal Cutting Circular Saw Blade
  • Tip MaterialCarbide
  • Blade TypeMetal Cutting
  • Blade Dia.14"
  • Number of Teeth66
  • Arbor Hole1"
  • Kerf0.095"
  • ApplicationFor Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
  • Diamond KnockoutNo
  • Tooth GrindATB
  • Hook Angle10 Degrees
  • Cutting Depth6"
  • Max. RPM1800
  • Plate Thickness0.079"
  • For Use WithMorse Metal Devil Mfr. No. CSM14MB, Dewalt Mfr. No. DW872, Evolution Fury2/Rage2 Evolution Steel Saw2, Jancy MCCS14, MCCS14-2, Milwaukee Mfr. No. 6190-20, Ridgid 614
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Designed to cut ferrous metals, as well as pipe, angle iron, metal studs, and conduit.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.