Skip Content

Chop Saw,14 In. Blade,1 In. Arbor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Chop Saw, 14 In. Blade, 1 In. Arbor

Price $630.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13P986
  • Mfr. Model # CSM14MB
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 61.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemChop Saw
  • Voltage120
  • Blade Dia.14"
  • Arbor Size1"
  • No Load RPM1300
  • Amps15
  • Cutting Capacity5-1/8"
  • Pivoting Fence Angle45 Degrees
  • Guard TypeRetractable
  • Handle TypeHorizontal D
  • Tool Weight53.0 lb.
  • ApplicationMetal Cutting
  • MaterialCast Aluminum Base, Steel Guard, Polycarbonate Handle
  • Includes14" Steel Cutting Blade, Metering Vice, Acrylic Sheet Safety Shield, Retractable Blade Guard, Chip Collection Chamber, Goggles, Ear Plugs, 22/71" and 3/16" Hex Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I already have the cutoff saw, but the vise is not working good. Thanks
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Ray67 is loaded.
Additional information about Ray67 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. The part number for the vice assembly for the Dewalt chop saw 4YL17 is 389670-00. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Ashlie is loaded.
Additional information about Ashlie could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Has staff answer
 
1 answer

REPLACEMENT PARTS?

where can I buy replacement parts for this item?
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Houstonjoe81 is loaded.
Additional information about Houstonjoe81 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact us at 1-800-Grainger and we can assist you in ordering parts for this unit. Thank you for using Grainger Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:45:37.108-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13P986, prod, sort_default
1 of 1
  • 2015-05-23T19:45:37.110-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13P986, prod, sort_default
1 of 1