Skip Content

 
Bi Metal Hole Saw Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bi Metal Hole Saw Kit

MORSE


Technical Specs

  • ConstructionM3 High Speed Steel Cutting Edge with a Hardened Steel Backer 
  • Max. Cutting Depth (In.)1-1/2 
Price:$100-$200 
Type
Please Select
Number of Pieces
Please Select
Includes
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Type
Number of Pieces
Includes
Availability
Price
Qty
TA01
15
Hole Saws: 3/4, 7/8, 1-1/8, 1-3/8, 1-1/2, 1-3/4, 2, 2-1/4, 2-1/2" Dia., (4) 4" Pilot Drills, (1) 12" Ext., (1) Flat-head Screwdriver

$194.00 / each

Hole Saw Kit,15 PC
Catalog Page #  NA

Price: $194.00 / each

Technical Specs

  • ConstructionM3 High Speed Steel Cutting Edge with a Hardened Steel Backer
  • Number of Pieces15
  • Max. Cutting Depth (In.)1-1/2
  • IncludesHole Saws: 3/4, 7/8, 1-1/8, 1-3/8, 1-1/2, 1-3/4, 2, 2-1/4, 2-1/2" Dia., (4) 4" Pilot Drills, (1) 12" Ext., (1) Flat-head Screwdriver
AV04L
8
Hole Saws: 7/8, 1, 1-1/4, 1-1/2, 1-3/4, 2-1/8" Dia., (2) Arbors

$115.00 / each

Hole Saw Kit,8 PC
Catalog Page #  NA

Price: $115.00 / each

Technical Specs

  • ConstructionM3 High Speed Steel Cutting Edge with a Hardened Steel Backer
  • Number of Pieces8
  • Max. Cutting Depth (In.)1-1/2
  • IncludesHole Saws: 7/8, 1, 1-1/4, 1-1/2, 1-3/4, 2-1/8" Dia., (2) Arbors
AV03U
Bi-Metal
8
Hole Saws: 3/4, 7/8, 1-1/8, 1-1/2, 1-3/4, 2-1/2" Dia., (2) Arbors

$114.95 / each

Hole Saw Kit,8 PC
Catalog Page #  967 

Price: $114.95 / each

Technical Specs

  • TypeBi-Metal
  • ConstructionM3 High Speed Steel Cutting Edge with a Hardened Steel Backer
  • Number of Pieces8
  • Max. Cutting Depth (In.)1-1/2
  • IncludesHole Saws: 3/4, 7/8, 1-1/8, 1-1/2, 1-3/4, 2-1/2" Dia., (2) Arbors