Skip Content

 
Band Saw Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Band Saw Blade

Technical Specs

  • Item Band Saw Blade 
  • Material Carbide Grit 
  • Grade Carbide 
Primary Saw Application
Please Select
Length
Please Select
Width
Please Select
Thickness
Please Select
Teeth per Inch
Please Select
Tooth Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Supplier Diversity 
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Primary Saw Application
Length
Width
Thickness
Teeth per Inch
Tooth Type
Price
Qty
Please use Qty box to add item(s) to cart.
10' - ZCG050 TCG GMC
Specialty
10 ft.
1/2"
0.025"
7/10
Gulleted

$270.25 / each

Enter location to check availability
Catalog Page #  946 

Price $270.25 / each

Technical Specs

  • Item Band Saw Blade
  • Primary Saw Application Specialty
  • Length 10 ft.
  • Material Carbide Grit
  • Grade Carbide
  • Width 1/2"
  • Thickness 0.025"
  • Teeth per Inch 7/10
  • Tooth Type Gulleted
10' - ZCG040 TCG GM
Specialty
10 ft.
1/2"
0.025"
7/10
Gulleted

$285.75 / each

Enter location to check availability
Catalog Page #  946 

Price $285.75 / each

Technical Specs

  • Item Band Saw Blade
  • Primary Saw Application Specialty
  • Length 10 ft.
  • Material Carbide Grit
  • Grade Carbide
  • Width 1/2"
  • Thickness 0.025"
  • Teeth per Inch 7/10
  • Tooth Type Gulleted
11' - ZCG120 TCG CC
Specialty
11 ft. 1"
1"
0.035"
2/3
Continuous

$348.75 / each

Enter location to check availability
Catalog Page #  946 

Price $348.75 / each

Technical Specs

  • Item Band Saw Blade
  • Primary Saw Application Specialty
  • Length 11 ft. 1"
  • Material Carbide Grit
  • Grade Carbide
  • Width 1"
  • Thickness 0.035"
  • Teeth per Inch 2/3
  • Tooth Type Continuous
11' 6" - ZCG070 TCG GMC
Specialty
11 ft. 6"
3/4"
0.032"
7/10
Gulleted

$345.50 / each

Enter location to check availability
Catalog Page #  946 

Price $345.50 / each

Technical Specs

  • Item Band Saw Blade
  • Primary Saw Application Specialty
  • Length 11 ft. 6"
  • Material Carbide Grit
  • Grade Carbide
  • Width 3/4"
  • Thickness 0.032"
  • Teeth per Inch 7/10
  • Tooth Type Gulleted
11' - ZCG090 TCG GMC
Specialty
11 ft.
1"
0.035"
7/10
Gulleted

$516.50 / each

Enter location to check availability
Catalog Page #  946 

Price $516.50 / each

Technical Specs

  • Item Band Saw Blade
  • Primary Saw Application Specialty
  • Length 11 ft.
  • Material Carbide Grit
  • Grade Carbide
  • Width 1"
  • Thickness 0.035"
  • Teeth per Inch 7/10
  • Tooth Type Gulleted
7' 9" - ZCG020 TCG GM
Specialty
7 ft. 9"
3/8"
0.025"
7/10
Gulleted

$219.25 / each

Enter location to check availability
Catalog Page #  946 

Price $219.25 / each

Technical Specs

  • Item Band Saw Blade
  • Primary Saw Application Specialty
  • Length 7 ft. 9"
  • Material Carbide Grit
  • Grade Carbide
  • Width 3/8"
  • Thickness 0.025"
  • Teeth per Inch 7/10
  • Tooth Type Gulleted
7' 9" - ZCG030 TCG GMC
Specialty
7 ft. 9"
3/8"
0.025"
7/10
Gulleted

$369.00 / each

Enter location to check availability
Catalog Page #  946 

Price $369.00 / each

Technical Specs

  • Item Band Saw Blade
  • Primary Saw Application Specialty
  • Length 7 ft. 9"
  • Material Carbide Grit
  • Grade Carbide
  • Width 3/8"
  • Thickness 0.025"
  • Teeth per Inch 7/10
  • Tooth Type Gulleted
7' 9" - ZCG060 TCG CM
Specialty
7 ft. 9"
1/2"
0.025"
7/10
Continuous

$219.00 / each

Enter location to check availability
Catalog Page #  946 

Price $219.00 / each

Technical Specs

  • Item Band Saw Blade
  • Primary Saw Application Specialty
  • Length 7 ft. 9"
  • Material Carbide Grit
  • Grade Carbide
  • Width 1/2"
  • Thickness 0.025"
  • Teeth per Inch 7/10
  • Tooth Type Continuous
7'9" - ZCG040 TCG GM
Specialty
7 ft. 9"
1/2"
0.025"
7/10
Gulleted

$228.75 / each

Enter location to check availability
Catalog Page #  946 

Price $228.75 / each

Technical Specs

  • Item Band Saw Blade
  • Primary Saw Application Specialty
  • Length 7 ft. 9"
  • Material Carbide Grit
  • Grade Carbide
  • Width 1/2"
  • Thickness 0.025"
  • Teeth per Inch 7/10
  • Tooth Type Gulleted
7' 9" - ZCG050 TCG GMC
Specialty
7 ft. 9"
1/2"
0.025"
7/10
Gulleted

$361.00 / each

Enter location to check availability
Catalog Page #  946 

Price $361.00 / each

Technical Specs

  • Item Band Saw Blade
  • Primary Saw Application Specialty
  • Length 7 ft. 9"
  • Material Carbide Grit
  • Grade Carbide
  • Width 1/2"
  • Thickness 0.025"
  • Teeth per Inch 7/10
  • Tooth Type Gulleted
7' 9" - ZCG080 TCG GC
Specialty
7 ft. 9"
3/4"
0.032"
2/3
Gulleted

$369.50 / each

Enter location to check availability
Catalog Page #  946 

Price $369.50 / each

Technical Specs

  • Item Band Saw Blade
  • Primary Saw Application Specialty
  • Length 7 ft. 9"
  • Material Carbide Grit
  • Grade Carbide
  • Width 3/4"
  • Thickness 0.032"
  • Teeth per Inch 2/3
  • Tooth Type Gulleted
7' 9" - ZCG070 TCG GMC
Specialty
7 ft. 9"
3/4"
0.032"
7/10
Gulleted

$402.50 / each

Enter location to check availability
Catalog Page #  946 

Price $402.50 / each

Technical Specs

  • Item Band Saw Blade
  • Primary Saw Application Specialty
  • Length 7 ft. 9"
  • Material Carbide Grit
  • Grade Carbide
  • Width 3/4"
  • Thickness 0.032"
  • Teeth per Inch 7/10
  • Tooth Type Gulleted
7' 9"- ZCG010
Wood
7 ft. 9"
1/4"
0.020"
7/10
Continuous

$348.25 / each

Enter location to check availability
Catalog Page #  946 

Price $348.25 / each

Technical Specs

  • Item Band Saw Blade
  • Primary Saw Application Wood
  • Length 7 ft. 9"
  • Material Carbide Grit
  • Grade Carbide
  • Width 1/4"
  • Thickness 0.020"
  • Teeth per Inch 7/10
  • Tooth Type Continuous
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More