Skip Content

 
MORRILL Aluminum Frame Rear/Foot Motor Mounting Unit Bearing Motors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MORRILL Aluminum Frame Rear/Foot Motor Mounting Unit Bearing Motors

Technical Specs

  • Motor Sub Application Refrigerator/Freezer 
  • RPM Range 1501-1600 
  • Phase
  • Motor Shaft Rotation CWLE 
  • Nameplate RPM 1550 
  • Frame Non-Standard 
  • Motor Design ECM 
  • Motor Thermal Protection Auto 
  • Motor Mounting Type Rear/Foot 
  • Item Unit Bearing Motor 
  • Motor Service Factor 1.00 
  • Motor Bearings Unit 
Output Watts
Please Select
Voltage
Please Select
Length Less Shaft
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Output Watts
Voltage
Length Less Shaft
Price
Qty
Please use Qty box to add item(s) to cart.
SSC2B12CSHI1
12 to 4
115
3-1/4"

$104.00 / each

Enter location to check availability
Catalog Page #  49 

Price $104.00 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 12 to 4
  • RPM Range 1501-1600
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1550
  • Frame Non-Standard
  • Motor Design ECM
  • Length Less Shaft 3-1/4"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Unit
SSC2B12CSHIB1
12 to 4
115
3-7/8"

$130.45 / each

Enter location to check availability
Catalog Page #  49 

Price $130.45 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 12 to 4
  • RPM Range 1501-1600
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1550
  • Frame Non-Standard
  • Motor Design ECM
  • Length Less Shaft 3-7/8"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Unit
SSC2B15CSHI2
12 to 4
208-230
3-1/4"

$120.20 / each

Enter location to check availability
Catalog Page #  49 

Price $120.20 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 12 to 4
  • RPM Range 1501-1600
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1550
  • Frame Non-Standard
  • Motor Design ECM
  • Length Less Shaft 3-1/4"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Unit
SSC2B13CSHI1
16 to 4
115
3-1/4"

$120.00 / each

Enter location to check availability
Catalog Page #  49 

Price $120.00 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 16 to 4
  • RPM Range 1501-1600
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1550
  • Frame Non-Standard
  • Motor Design ECM
  • Length Less Shaft 3-1/4"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Unit
SSC2B16CSHI1
25 to 9
115
3-1/4"

$122.65 / each

Enter location to check availability
Catalog Page #  49 

Price $122.65 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 25 to 9
  • RPM Range 1501-1600
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1550
  • Frame Non-Standard
  • Motor Design ECM
  • Length Less Shaft 3-1/4"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Unit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More