Skip Content

1/15 HP Brushless DC Motor,1550 Nameplate RPM,115 Voltage,Frame Nonstandard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

1/15 HP Brushless DC Motor, 1550 Nameplate RPM, 115 Voltage, Frame Nonstandard

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5UNW4
  • Mfr. Model # 5SME59BLA1079
  • UNSPSC # 26101603
  • Catalog Page # N/A
  • Shipping Weight 4.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Brushless DC Motor
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • HP 1/15
  • Nameplate RPM 1550
  • Frame Nonstandard
  • Voltage 115
  • Hz 60
  • Phase 1
  • Full Load Amps 1.3
  • Motor Thermal Protection Electronic
  • Insulation Class B
  • Number of Speeds 1
  • RPM Range 1501-1600
  • Bearings Ball
  • Service Factor 1
  • Ambient Temperature -40 to 55 Degrees C
  • Max. Ambient Temp. 55 Degrees C
  • Frame Material Aluminum
  • Overall Length 5-9/64"
  • Length Less Shaft 4-1/8"
  • Shaft Dia. 5/16"
  • Shaft Length 1"
  • Body Dia. 3-3/10"
  • Mounting Pattern 2-4/5" Diameter Bolt Circle
  • Bolt Circle Dia. 2-4/5"
  • Application Condenser and Evaporator Fans, Walk In Coolers, and Freezers
  • Duty Continuous
  • Capacitor Required No
  • Plug Type 2 Prong Lyall M-2-24
  • Standards UL Recognized (E306123)
  • Includes Lead Cord
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.