Skip Content

1/15 HP Brushless ECM Motor,1550 Nameplate RPM,115 Voltage,Frame Nonstandard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

1/15 HP Brushless ECM Motor, 1550 Nameplate RPM, 115 Voltage, Frame Nonstandard

Price: NA

Item no longer available


  • Item # 5UNW0
  • Mfr. Model # 5SME59BLA1058
  • UNSPSC # 26101603
  • Catalog Page # N/A
  • Shipping Weight 4.05 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBrushless ECM Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationRefrigerator/Freezer
  • HP1/15
  • Nameplate RPM1550
  • FrameNonstandard
  • Voltage115
  • Frequency60 Hz
  • Phase1
  • Full Load Amps1.3
  • Insulation ClassB
  • Number of Speeds1
  • RPM Range1501-1600
  • BearingsBall
  • Service Factor1
  • Ambient Temperature-40 to 55 Degrees C
  • Frame MaterialAluminum
  • Overall Length6-9/32"
  • Shaft Dia.5/16"
  • Shaft Length2-39/64"
  • Body Dia.3-3/10"
  • Mounting Pattern2-4/5" Diameter Bolt Circle
  • Bolt Circle Dia.2-4/5"
  • ApplicationCondenser and Evaporator Fans, Walk In Coolers, and Freezers
  • DutyContinuous
  • Capacitor RequiredNo
  • Plug Type2 Prong Lyall M-2-24
  • StandardsUL Recognized (E306123)
  • IncludesLead Cord
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.