Skip Content

Turnout Pants,Yellow,XL,Inseam 30 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Turnout Pants, Yellow, XL, Inseam 30 In.

Clearance Price $459.63 / each

Price $1,018.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6EFK8
  • Mfr. Model # RNG-240D
  • UNSPSC # 46181508
  • Catalog Page # 2341
  • Catalog Group # D9863
  • Shipping Weight 6.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Turnout Pants
  • Size XL
  • Fits Waist Size 44"
  • Inseam 30"
  • Color Yellow
  • Trim Color Orange
  • Trim Width 3"
  • Trim Material Scotchlite(TM) Reflective
  • Material Nomex(R)
  • Lining Material Aralite/Nomex(R) Facecloth
  • Closure Type Hook-and-Loop
  • Pockets (2) 8 x 8 x 1-1/2" Bellow Pockets
  • Includes Dyna-Fit Suspenders
  • Standards NFPA 1971, Current Edition
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Ranger™ and Morning Pride® Structural Turnout Gear
• Meets NFPA 1971, Current Edition
Features Nomex® IIIA outer shell, detachable Aralite® NP thermal liner, detachable Stedair® 3000 moisture barrier, and orange 2-tone 3M™ Scotchlite™ trim.
Feature traditional waist-high pants, 2 postman take-up straps, reinforced leather knees, bellows pockets, and suspenders.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.