Skip Content

 
Hazmat Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hazmat Adapter

MOON AMERICAN


Technical Specs

  • ItemHazmat Adapter 
  • Body StyleWye 
  • Inlet TypeFemale NH 
  • Outlet TypeMale GHT x Male GHT 
  • Outlet Size3/4" x 3/4" 
  • Handle TypeLever 
  • Handle MaterialPlastic 
  • Body MaterialAluminum/Nickel Brass 
KeywordHazmat 
Inlet Size
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Inlet Size
Availability
Price
Qty
428-1520754
1-1/2"

$50.00 / each

Hazmat Adapter,1-1/2 NH,(2) 3/4 Male GHT
Catalog Page #  3708 

Price: $50.00 / each

Technical Specs

  • ItemHazmat Adapter
  • Body StyleWye
  • Inlet TypeFemale NH
  • Outlet TypeMale GHT x Male GHT
  • Inlet Size1-1/2"
  • Outlet Size3/4" x 3/4"
  • Handle TypeLever
  • Handle MaterialPlastic
  • Body MaterialAluminum/Nickel Brass
428-2520754
2-1/2"

$82.80 / each

Hazmat Adapter,2-1/2 NH,(2) 3/4 Male GHT
Catalog Page #  3708 

Price: $82.80 / each

Technical Specs

  • ItemHazmat Adapter
  • Body StyleWye
  • Inlet TypeFemale NH
  • Outlet TypeMale GHT x Male GHT
  • Inlet Size2-1/2"
  • Outlet Size3/4" x 3/4"
  • Handle TypeLever
  • Handle MaterialPlastic
  • Body MaterialAluminum/Nickel Brass