Skip Content

Slotted Screwdriver Set,Jewelers,7 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Slotted Screwdriver Set, Jewelers, 7 Pc

Price $13.63 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6HAT4
  • Mfr. Model # 58-0114
  • UNSPSC # 27111701
  • Catalog Page # N/A
  • Shipping Weight 0.07 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type6-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesSlotted 0.025", 0.040", 0.055", 0.070", 0.080", 0.100"
  • Handle DesignSteel
  • Number of Pieces7
  • Bit StyleSingle Ended
  • Overall Length4"
  • Shank TypeSolid
  • Shank MaterialSteel
  • FinishChrome
  • FeaturesHex Swivel Top Drivers, Interchangable Blades
  • StandardsA-A-3152
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Went with the cheaper, made in the USA screwdriver set. This is a terrible set. I will be sending it back for a refund or exchange for a better set. The problem is that the slide in screwdriver tips ALWAYS fall out of the handle, no matter how tight it is tightened. The problem might be solved if the company lengthened the amount on the part of the tip that is inserted into the handle. Save your money and don't buy this one. Get a different set. Terrible Terrible Terrible. January 30, 2014
  • 2015-08-26T20:01:41.189-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6HAT4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.