Skip Content

 
Multi-Bit Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multi-Bit Screwdriver

MOODY TOOL


Technical Specs

  • ItemMulti-Bit Screwdriver 
  • Primary ApplicationGeneral Purpose 
  • RatchetingNo 
Driver Type
Please Select
Bit Retainer Type
Please Select
Includes
Please Select
Handle Design
Please Select
Number of Pieces
Please Select
Bit Style
Please Select
Overall Length
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Driver Type
Bit Retainer Type
Includes
Handle Design
Number of Pieces
Bit Style
Availability
Price
Qty
58-0670
12-in-1
Quick Change
Slotted 1.8mm, 2.2mm, Phillips #00, #0, Screw Extractors 1.1mm, 1.25mm, 1.5mm, 2.0mm
6
Double Ended

$40.45 / each

Screwdriver Set,Combo,Reversible,6 Pc
Catalog Page #  NA

Price: $40.45 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type12-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesSlotted 1.8mm, 2.2mm, Phillips #00, #0, Screw Extractors 1.1mm, 1.25mm, 1.5mm, 2.0mm
  • Number of Pieces6
  • Bit StyleDouble Ended
  • Overall Length4-3/8"
73-0232
32-in-1
Quick Change
Slotted 0.025", 0.040", 0.055", 0.070", 0.080", 0.100", 0.125"Phillips #000, #00, #0, #1, Hex 0.028", 0.035", 0.050", 0.062", 0.078", 0.093", Nut Drivers 5/64", 3/32", 7/64", 1/8", 5/32", Star T1, T2, T3, T4, T5, T6, T7, TR8, T9, TR10
Steel
32
Single Ended

$193.75 / each

Deluxe Tool Set,32 Pc
Catalog Page #  NA

Price: $193.75 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type32-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesSlotted 0.025", 0.040", 0.055", 0.070", 0.080", 0.100", 0.125"Phillips #000, #00, #0, #1, Hex 0.028", 0.035", 0.050", 0.062", 0.078", 0.093", Nut Drivers 5/64", 3/32", 7/64", 1/8", 5/32", Star T1, T2, T3, T4, T5, T6, T7, TR8, T9, TR10
  • Handle DesignSteel
  • Number of Pieces32
  • Bit StyleSingle Ended
  • Overall Length4"
58-0240
4-in-1
Magnetic
Phillips #000, #00, #0, #1, (1) Power Adapter, (1) insert Adapter
Steel
5
Single Ended

$26.10 / each

Screwdriver Set,Magnetic,Phillips,5 Pc
Catalog Page #  NA

Price: $26.10 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type4-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeMagnetic
  • IncludesPhillips #000, #00, #0, #1, (1) Power Adapter, (1) insert Adapter
  • Handle DesignSteel
  • Number of Pieces5
  • Bit StyleSingle Ended
  • Overall Length4"
58-0105
5-in-1
Magnetic
Slotted 0.055", 0.070", 0.100", Phillips#0, #1
Steel
6
Single Ended

$23.41 / each

Screwdriver Set,Magnetic,Combo,6Pc
Catalog Page #  NA

Price: $23.41 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type5-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeMagnetic
  • IncludesSlotted 0.055", 0.070", 0.100", Phillips#0, #1
  • Handle DesignSteel
  • Number of Pieces6
  • Bit StyleSingle Ended
  • Overall Length4"
58-0101
5-in-1
Quick Change
Slotted 0.055", 0.070", 0.080", 0.100", (1) Awl
Steel
6
Single Ended

$12.13 / each

Screwdriver Set,Slotted,6Pc
Catalog Page #  NA

Price: $12.13 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type5-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesSlotted 0.055", 0.070", 0.080", 0.100", (1) Awl
  • Handle DesignSteel
  • Number of Pieces6
  • Bit StyleSingle Ended
  • Overall Length4"
58-0175
6-in-1
Magnetic
Slotted 0.025", 0.040", 0.055", 0.070", 0.080", 0.100"
Steel
7
Single Ended

$22.26 / each

Screwdriver Set,Magnetic,Slotted,7 Pc
Catalog Page #  NA

Price: $22.26 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type6-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeMagnetic
  • IncludesSlotted 0.025", 0.040", 0.055", 0.070", 0.080", 0.100"
  • Handle DesignSteel
  • Number of Pieces7
  • Bit StyleSingle Ended
  • Overall Length4"
58-0114
6-in-1
Quick Change
Slotted 0.025", 0.040", 0.055", 0.070", 0.080", 0.100"
Steel
7
Single Ended

$13.63 / each

Slotted Screwdriver Set,Jewelers,7 Pc
Catalog Page #  NA

Price: $13.63 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type6-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesSlotted 0.025", 0.040", 0.055", 0.070", 0.080", 0.100"
  • Handle DesignSteel
  • Number of Pieces7
  • Bit StyleSingle Ended
  • Overall Length4"
58-0257
6-in-1
Quick Change
Slotted 0.040", 0.070", 0.100", Phillips #00. #0, #1
Steel
6
Single Ended

$33.20 / each

Screwdriver Set,Combo,6 Pc
Catalog Page #  NA

Price: $33.20 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type6-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesSlotted 0.040", 0.070", 0.100", Phillips #00. #0, #1
  • Handle DesignSteel
  • Number of Pieces6
  • Bit StyleSingle Ended
  • Overall Length4"